RT2 Digital Hot Plate, 50°C to 350°C, Aluminum, Ceramic
RT2 Digital  Hot Plate, 50°C to 350°C, Aluminum, Ceramic
Thermo Scientific™

RT2 Digital Hot Plate, 50°C to 350°C, Aluminum, Ceramic

Shape: Round; Size: 5.5 in. dia.; Max. Sample Load: 25 kg; Plug Type: US-Style
Have Questions?
Catalog NumberTop Plate Material
88880002Aluminum, Ceramic
Catalog number 88880002
Price (USD)
944.76
Online Exclusive
1,050.00
Save 105.24 (10%)
Each
-
Add to cart
Top Plate Material:
Aluminum, Ceramic
Recurring order eligible. Learn more »
Price (USD)
944.76
Online Exclusive
1,050.00
Save 105.24 (10%)
Each
Add to cart
Ask our AI about this Product
Increase your confidence in safety and accuracy with the Thermo Scientific™ RT2 Hotplate, which offers a low-profile and digital display. It is equipped with hot top warning and built-in temperature shut-off to provide accurate heating of samples and safety to the laboratory.
In addition to a hot top warning indicator, an overheat prevention circuit turns off the heater if the top plate temperature reaches 450°C.
  • Digital control
  • Microprocessor PID temperature control
  • Three user-selectable temperature control modes:
    • Optimal Mode
    • Fast Mode
    • Slow Mode
  • Two-user selective timer to display actual and set value simultaneously
  • Nonslip heating bath (optional)
  • Transparent safety shield (optional)
Specifications
Body MaterialCast Aluminum
Controller TypePID
Electrical Requirements120 V, 60 Hz
Frequency60 Hz
Height (English)3.94 in.
Height (Metric)100 mm
Length (English)11.42 in.
Length (Metric)290 mm
Temperature (English)122°F to 662°F
TypeHot Plate
Wattage600 w
Width (English)6.34 in.
Width (Metric)161 mm
Certifications/ComplianceCOA
DisplayDigital
Max. Sample Load25 kg
Plug TypeUS-Style
ShapeRound
Size5.5 in. dia.
Temperature (Metric)50°C to 350°C
Top Plate MaterialAluminum, Ceramic
Voltage120 V
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

0 results displayed, search above for a specific certificate

Share catalog number, name or link

1x1 image pixel for data collection