RT2 Advanced Hotplate Stirrer
RT2 Advanced Hotplate Stirrer
Thermo Scientific™

RT2 Advanced Hotplate Stirrer

Experience precision with our low-profile, digital display hotplate stirrer, equipped with PT100 sensor for precise temperature measurements for sensitive experimental procedures.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate MaterialSizeElectrical RequirementsPlug Type
88880005Aluminum140 mm dia.230 V 50/60 HzVarious Styles
88880006Aluminum140 mm dia.120 V 60 HzUS
Catalog number 88880005
Price (USD)
1,350.00
Online Exclusive
1,500.00
Save 150.00 (10%)
Each
-
Add to cart
Top Plate Material:
Aluminum
Size:
140 mm dia.
Electrical Requirements:
230 V 50/60 Hz
Plug Type:
Various Styles
Price (USD)
1,350.00
Online Exclusive
1,500.00
Save 150.00 (10%)
Each
Add to cart
Ask our AI about this Product

Experience precise control without sacrificing your budget with the sleek, low-profile Thermo Scientific™ RT2 Advanced Digital Hotplate Stirrer. This hotplate stirrer offers digital temperature and speed control with 0.1°C temperature resolution and stir speed range of 30 to 2000rpm. Choose your heat-up rate and experience an excellent heat transfer. This is due to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate that also provides excellent uniformity and corrosion resistance, while allowing for optimal monitoring of color changes in samples or media during operation.

Precise control for optimal accuracy

  • Microprocessor PID control with feedback
  • Digital LED temperature and RPM display (0.1C resolution for temperature)
  • View current and set temperature or stir speed simultaneously
  • Stirring speed range: 30 to 2000rpm
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature range: Max. 350°C/662°F
  • Heating rate can be set from 0 to 100% at 1% interval

Convenient features offer flexibility

  • Set timer to start immediately, count down or start when top plate reaches desired set point
  • User-configurable temperature limit setting
  • Lock keypad for added security
  • Includes temperature probe
    • When connected unit automatically changes to external sensor mode
    • Enables control of sample temperature when in use
    • Provides real-time sample or media temperature detection on digital display
  • Two threaded holes for support rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more (support rod and clamp sold separately)

Safety features provide ease of mind

  • Hot top warning indicator illuminates when shut off and still plugged in until top plate reaches ambient
  • Smooth-start stirring mechanism prevents splashes when starting up
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects user from splashes

Construction/Capacity

  • Stirring capacity: 20L (H2O)
  • Top plate dimensions: 140mm/5.5in diameter
  • Top plate material: Ceramic coated aluminum
  • Overall dimensions (L x W x H): 290 x 161 x 100mm/11.42 x 6.34 x 3.94 in.
  • Body material: Aluminum
  • Display: LED digital (0.1C resolution)
  • Heating power: 600W
  • Maximum load: 25kg/55.1lbs
  • Electrical: 230V, 50/60Hz

Optional accessories

  • Heating bath (Cat. No. 88880141])
  • Transparent safety shield (Cat. No. 88880142)
  • Support rod (Cat. No. 88880143)
  • C-5, Clamp holder (Cat. No. 88880148)
  • 3-Prong Clamp (Cat. No. 88880149)
  • A Class Temperature probe (PT100, 400°C) (Cat. No. 88880150)

Certifications: CE, cCSAus

Warranty: 2 years

Specifications
Body MaterialAluminum
Controller TypeFeedback Control with PID / Scale
Electrical Requirements230 V 50/60 Hz
Frequency50/60 Hz
Height (English)3.94 in.
Height (Metric)100 mm
IncludesEU, UK, CHN/AUS Plug types
Length (English)11.42 in.
Length (Metric)290 mm
Shipping Weight (English)5.5 in. dia.
Temperature (English)122°F to 662°F
Wattage600 w
Width (English)6.34 in.
Width (Metric)161 mm
Certifications/CompliancecCSAus, CE
Dimensions (LxWxH)11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
DisplayLED
Max. Container Size20 L
Max. Sample Load25 kg
Plug TypeVarious Styles
ShapeRound
Size140 mm dia.
Stirring Range30 to 2000 rpm
Temperature (Metric)50°C to 350°C
Top Plate MaterialAluminum
TypeStirring Hotplate, Stirrer
Voltage230 V
Warranty2 Years
Unit SizeEach
Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

浏览此商品的顾客同时也查看了



Documents & Downloads

Certificates

Share catalog number, name or link

1x1 image pixel for data collection