Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Experience reliability with the plug-and-play Thermo Scientific™ RT Basic Series Magnetic Stirrers, ideal for routine stirring applications. Three size options to choose from — 120mm, 170mm, or 220mm — all with a low-profile, lightweight design that has an extremely small footprint. The RT basic stirrers feature a chemical-resistant polypropylene top and body, a strong magnetic coupling to ensure consistent stirring during experimental procedures, and a brushless DC Motor that will not generate heat. Analog speed control ranges from 150 to 2500rpm. All units include two non-slip silicone plate covers for added protection from spills.
Speed | 150 to 2500 rpm |
Top Plate Material | Polypropylene |
Capacity | 2 L |
Shape | Round |
Voltage | 100/240 V |
Wattage | 5 w |
Dimensions (L x W x H) | 5.12 x 5.12 x 2.56 in. (130 x 30 x 65 mm) |
Height (English) | 2.56 in. |
Height (Metric) | 65 mm |
Length (English) | 5.12 in. |
Length (Metric) | 130 mm |
Top Plate Diameter (English) | 4.72 in. |
Top Plate Diameter (Metric) | 120 mm |
Width (English) | 5.12 in. |
Width (Metric) | 30 mm |
Electrical Requirements | 100 to 240V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CE |
Motor Type | Brushless DC |
Type | Stirrer |
Unit Size | Each |
Speed | 150 to 2500 rpm |
Top Plate Material | Polypropylene |
Capacity | 2 L |
Shape | Round |
Voltage | 100/240 V |
Wattage | 5 w |
Dimensions (L x W x H) | 5.12 x 5.12 x 2.56 in. (130 x 30 x 65 mm) |
Height (English) | 2.56 in. |
Height (Metric) | 65 mm |
Length (English) | 5.12 in. |
Length (Metric) | 130 mm |
Top Plate Diameter (English) | 4.72 in. |
Top Plate Diameter (Metric) | 120 mm |
Width (English) | 5.12 in. |
Width (Metric) | 30 mm |
Electrical Requirements | 100 to 240V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | Cord set w/various plugs |
Certifications/Compliance | CE |
Warranty and Service Offering | 2 Years |
Motor Type | Brushless DC |
Type | Stirrer |
Unit Size | Each |
Speed | 150 to 2500 rpm |
Top Plate Material | Polypropylene |
Capacity | 4 L |
Shape | Round |
Voltage | 100/240 V |
Wattage | 6 w |
Dimensions (L x W x H) | 7.28 x 7.28 x 2.56 in. (185 x 185 x 65 mm) |
Height (English) | 2.56 in. |
Height (Metric) | 65 mm |
Length (English) | 7.28 in. |
Length (Metric) | 185 mm |
Top Plate Diameter (English) | 6.69 in. |
Top Plate Diameter (Metric) | 170 mm |
Width (English) | 7.28 in. |
Width (Metric) | 185 mm |
Electrical Requirements | 100 to 240V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CE |
Motor Type | Brushless DC |
Type | Stirrer |
Unit Size | Each |
Speed | 150 to 2500 rpm |
Top Plate Material | Polypropylene |
Capacity | 4 L |
Shape | Round |
Voltage | 100/240 V |
Wattage | 6 w |
Dimensions (L x W x H) | 7.28 x 7.28 x 2.56 in. (185 x 185 x 65 mm) |
Height (English) | 2.56 in. |
Height (Metric) | 65 mm |
Length (English) | 7.28 in. |
Length (Metric) | 185 mm |
Top Plate Diameter (English) | 6.69 in. |
Top Plate Diameter (Metric) | 170 mm |
Width (English) | 7.28 in. |
Width (Metric) | 185 mm |
Electrical Requirements | 100 to 240V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | Cord set w/various plugs |
Certifications/Compliance | CE |
Motor Type | Brushless DC |
Type | Stirrer |
Unit Size | Each |
Speed | 150 to 2500 rpm |
Top Plate Material | Polypropylene |
Capacity | 5 L |
Shape | Round |
Voltage | 100/240 V |
Wattage | 6 w |
Dimensions (L x W x H) | 9.06 x 9.06 x 2.56 in. (230 x 230 x 65 mm) |
Height (English) | 2.56 in. |
Height (Metric) | 65 mm |
Length (English) | 9.06 in. |
Length (Metric) | 230 mm |
Top Plate Diameter (English) | 8.66 in. |
Top Plate Diameter (Metric) | 220 mm |
Width (English) | 9.06 in. |
Width (Metric) | 230 mm |
Electrical Requirements | 100 to 240V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | US |
Certifications/Compliance | CE |
Motor Type | Brushless DC |
Type | Stirrer |
Unit Size | Each |
Speed | 150 to 2500 rpm |
Top Plate Material | Polypropylene |
Capacity | 5 L |
Shape | Round |
Voltage | 100/240 V |
Wattage | 6 w |
Dimensions (L x W x H) | 9.06 x 9.06 x 2.56 in. (230 x 230 x 65 mm) |
Height (English) | 2.56 in. |
Height (Metric) | 65 mm |
Length (English) | 9.06 in. |
Length (Metric) | 230 mm |
Top Plate Diameter (English) | 8.66 in. |
Top Plate Diameter (Metric) | 220 mm |
Width (English) | 9.06 in. |
Width (Metric) | 230 mm |
Electrical Requirements | 100 to 240V 50/60Hz |
Frequency | 50/60 Hz |
Plug Type | Cord set w/various plugs |
Certifications/Compliance | CE |
Motor Type | Brushless DC |
Type | Stirrer |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity | Top Plate Diameter (Metric) | Top Plate Diameter (English) | Plug Type | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88880007 | Each | 2 L | 120 mm | 4.72 in. | US | 218.00 Online price 248.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880008 | Each | 2 L | 120 mm | 4.72 in. | Cord set w/various plugs | 236.00 Online price 262.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880009 | Each | 4 L | 170 mm | 6.69 in. | US | 263.00 Online price 293.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880010 | Each | 4 L | 170 mm | 6.69 in. | Cord set w/various plugs | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880011 | Each | 5 L | 220 mm | 8.66 in. | US | 352.00 Online price 398.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880012 | Each | 5 L | 220 mm | 8.66 in. | Cord set w/various plugs | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|