Specifications
Certifications/ComplianceCE
Controller TypeFeedback Control PID
Dimensions (L x W x H)13.1 x 10.9 x 6.5 in. (334 x 276 x 165 mm)
Dimensions (LxWxH) Interior3.1 x 3.9 x 1.4 in. (77.5 x 99 x 36 mm) (Interior)
DisplayDigital
Electrical Requirements230 V, 50/60 Hz
Frequency50/60 Hz
LightingLED
Shipping Weight (English)11 lb.
Shipping Weight (Metric)5 kg
Temperature Accuracy0.55°C at 37°C
Temperature Stability±0.15 at 37°C
Temperature Uniformity±0.55 at 37°C
Warranty2 Years
Plug TypeCord set w/various plugs
Temperature Range (Metric)4°C to 95°C
TypeDry Bath Block
Voltage230 V
Unit SizeEach