Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Capacity (Metric) | 15 mL |
Lighting | LED |
No. of Places | 15 |
Type | Block |
Tube Size | 15mL |
Dimensions (L x W x H) | 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm) |
Unit Size | Each |
Capacity (Metric) | 0.5 mL |
Lighting | LED |
No. of Places | 48 |
Type | Block |
Tube Size | 0.5mL |
Dimensions (L x W x H) | 3 x 3.9 x 1.6 in. (76.5 x 98 x 41 mm) |
Unit Size | Each |
Capacity (Metric) | 1.5 mL |
Lighting | LED |
No. of Places | 30 |
Type | Block |
Tube Size | 1.5mL |
Dimensions (L x W x H) | 3 x 3.9 x 1.6 in. (76.5 x 98 x 41 mm) |
Unit Size | Each |
Capacity (Metric) | 50 mL |
Lighting | LED |
No. of Places | 6 |
Type | Block |
Tube Size | 50mL small |
Dimensions (L x W x H) | 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm) |
Unit Size | Each |
Capacity (Metric) | 50 mL |
Lighting | LED |
No. of Places | 6 |
Type | Block |
Tube Size | 50mL large |
Dimensions (L x W x H) | 3 x 3.9 x 3.4 in. (76.5 x 98 x 87 mm) |
Unit Size | Each |
Lighting | LED |
No. of Places | 35 |
Type | Block |
Tube Size | 10mm |
Dimensions (L x W x H) | 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm) |
Unit Size | Each |
Lighting | LED |
No. of Places | 24 |
Type | Block |
Tube Size | 12mm |
Dimensions (L x W x H) | 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm) |
Unit Size | Each |
Lighting | LED |
No. of Places | 24 |
Type | Block |
Tube Size | 13mm |
Dimensions (L x W x H) | 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm) |
Unit Size | Each |
Lighting | LED |
No. of Places | 20 |
Type | Block |
Tube Size | 15mm |
Dimensions (L x W x H) | 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm) |
Unit Size | Each |
Lighting | LED |
No. of Places | 16 |
Type | Block |
Tube Size | 16mm |
Dimensions (L x W x H) | 3 x 3.9 x 2 in. (76.5 x 98 x 51 mm) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | No. of Places | Tube Size | Type | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88880131 | Each | 15 | 15mL | Block | 231.30 Online price 257.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880129 | Each | 48 | 0.5mL | Block | 227.70 Online price 253.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880130 | Each | 30 | 1.5mL | Block | 221.28 Online price 253.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880132 | Each | 6 | 50mL small | Block | 276.30 Online price 307.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880133 | Each | 6 | 50mL large | Block | 372.60 Online price 414.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880134 | Each | 35 | 10mm | Block | 227.70 Online price 253.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880135 | Each | 24 | 12mm | Block | 227.70 Online price 253.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880136 | Each | 24 | 13mm | Block | 227.70 Online price 253.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880137 | Each | 20 | 15mm | Block | 227.70 Online price 253.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880138 | Each | 16 | 16mm | Block | 227.70 Online price 253.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|