Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
For Use With (Equipment) | Digital Heating Shaking Drybath 88880028, 88880027 |
Lighting | LED |
No. of Places | 24 |
Type | Accessory, Block Set with Cover |
Tube Size | 12mm diameter |
Unit Size | Each |
Capacity (Metric) | 0.2 mL |
For Use With (Equipment) | Heating/Cooling Bath |
Lighting | LED |
No. of Places | 96 |
Type | Accessory, Block Set with Cover |
Tube Size | 0.2mL |
Unit Size | Each |
Capacity (Metric) | 15 mL |
For Use With (Equipment) | Digital Heating Shaking Drybath 88880028, 88880027 |
Lighting | LED |
No. of Places | 15 |
Type | Accessory, Block Set with Cover |
Tube Size | 15mL |
Unit Size | Each |
For Use With (Equipment) | Digital Heating Shaking Drybath 88880028, 88880027 |
Lighting | LED |
No. of Places | 24 |
Type | Accessory, Block Set with Cover |
Tube Size | 13mm diameter |
Unit Size | Each |
Capacity (Metric) | 0.5 mL |
For Use With (Equipment) | Heating/Cooling Bath |
Lighting | LED |
No. of Places | 48 |
Type | Accessory, Block Set with Cover |
Tube Size | 0.5mL |
Unit Size | Each |
Capacity (Metric) | 1.5 mL |
For Use With (Equipment) | Heating/Cooling Bath |
Lighting | LED |
No. of Places | 24 |
Type | Accessory, Block Set with Cover |
Tube Size | 1.5mL |
Unit Size | Each |
Capacity (Metric) | 50 mL |
For Use With (Equipment) | Heating/Cooling Bath |
Lighting | LED |
No. of Places | 6 |
Type | Accessory, Block Set with Cover |
Tube Size | 50mL |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | No. of Places | Tube Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88880152 | Each | 24 | 12mm diameter | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880125 | Each | 96 | 0.2mL | 469.78 Online price 543.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880151 | Each | 15 | 15mL | 423.90 Online price 471.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880153 | Each | 24 | 13mm diameter | - | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880126 | Each | 48 | 0.5mL | 243.00 Online price 270.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880127 | Each | 24 | 1.5mL | 411.81 Online price 469.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88880128 | Each | 6 | 50mL | 422.10 Online price 469.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|