Get reliable around-the-clock operation ideally suited to keep your cells alive and flourishing within your working environment with Thermo Scientific™ CO2 Resistant Shakers.
Catalog Number
88881103B
Unit Size
Each
Includes
CO2 resistant shaker 3 mm orbit bundle package, US style plug, 100-120 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 X 300 mm), and flask clamp starter kit
Price (USD)
Full specifications
Orbit
3 mm
Load Bearing Capacity (Metric)
6 kg
Speed Range
30 to 1200 rpm, ±1 rpm
Voltage
100/240 V
Temperature Range (Metric)
4°C to 60°C
Certifications/Compliance
cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
Temperature Range (English)
39.2°F to 140°F
Controller Type
CO2 Resistant
Model
CO2 Resistant Shaker
Includes
CO2 resistant shaker 3 mm orbit bundle package, US style plug, 100-120 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 X 300 mm), and flask clamp starter kit
CO2 resistant shaker 3 mm orbit, CN, UK, EU style plugs 220-240 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 X 300 mm), and flask clamp starter kit
Price (USD)
Full specifications
Orbit
3 mm
Load Bearing Capacity (Metric)
6 kg
Speed Range
30 to 1200 rpm, ±1 rpm
Voltage
100/240 V
Temperature Range (Metric)
4°C to 60°C
Certifications/Compliance
cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
Temperature Range (English)
39.2°F to 140°F
Controller Type
CO2 Resistant
Model
CO2 Resistant Shaker
Includes
CO2 resistant shaker 3 mm orbit, CN, UK, EU style plugs 220-240 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 X 300 mm), and flask clamp starter kit
Unit Size
Each
Showing 4 of 4
Catalog Number
Specifications
Unit Size
Includes
Price (USD)
88881103B
Full specifications
Each
CO2 resistant shaker 3 mm orbit bundle package, US style plug, 100-120 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 X 300 mm), and flask clamp starter kit
Orbit
3 mm
Load Bearing Capacity (Metric)
6 kg
Speed Range
30 to 1200 rpm, ±1 rpm
Voltage
100/240 V
Temperature Range (Metric)
4°C to 60°C
Certifications/Compliance
cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
Temperature Range (English)
39.2°F to 140°F
Controller Type
CO2 Resistant
Model
CO2 Resistant Shaker
Includes
CO2 resistant shaker 3 mm orbit bundle package, US style plug, 100-120 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 X 300 mm), and flask clamp starter kit
CO2 resistant shaker 3 mm orbit, CN, UK, EU style plugs 220-240 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 X 300 mm), and flask clamp starter kit
Orbit
3 mm
Load Bearing Capacity (Metric)
6 kg
Speed Range
30 to 1200 rpm, ±1 rpm
Voltage
100/240 V
Temperature Range (Metric)
4°C to 60°C
Certifications/Compliance
cCSAus, CE Mark, RoHS, WEEE, FCC, CA 65, REACH, ICES-001
Temperature Range (English)
39.2°F to 140°F
Controller Type
CO2 Resistant
Model
CO2 Resistant Shaker
Includes
CO2 resistant shaker 3 mm orbit, CN, UK, EU style plugs 220-240 V including control box with 4-20 mA data output, 14.1 x 11.8 in universal platform (360 X 300 mm), and flask clamp starter kit
Unit Size
Each
Showing 4 of 4
Orbital shaking through magnetic power eliminates the need to replace belts
Small footprint ideal for use in a CO2 incubator
Specially treated mechanical components protect up to 20% CO2 and 95% humidity conditions
Convenient external control box with LED display allows for easy adjustments without opening the chamber door
Minimal heat dissipation assures conditions within the CO2 chamber are not effected
Stainless steel construction for protection from corrosive CO2 gassing conditions
An extensive selection of accessories fits most applications
CO2 resistant shaker can be used outside of CO2 incubator for maximum value
External control box for ease-of-use without disrupting your samples
Comes standard with 4-20 mA data output port to provide added security and remote monitoring capability
A large selection of available accessories to fit most applications:
Wide variety of flask clamps available
Fixed and adjustable tube racks available
96-well microplate holder
Rubber and sticky mats
Flask clamp starter kit for ease and flexibility
Large capacity 18x18” universal platform
Applications:
Mammalian cell culture
Bacterial suspensions
Staining and destaining
Washing procedures
Hybridization
Solubility studies
Extraction procedures
Warranty:
2 year Thermo Fisher Scientific standard limited warranty. See thermoscientific.com or your sales representative for details.