Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Rocking Angle | 1 to 15° |
Load Bearing Capacity (Metric) | 4.5 kg |
Speed Control Accuracy | ±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm) |
Speed Range | 1 to 70 rpm |
Electrical Requirements | 100/240 V |
Voltage | 230 V |
Amperage | 0.1 A |
Product Type | Digital Rocker |
Load Bearing Capacity (English) | 9.92 lb. |
Certifications/Compliance | cCSAus, CE, RoHS |
Plug Type | EU, UK, CN Plug |
Temperature Control | Digital |
Frequency | 50/60 Hz |
Material | Stainless Steel Platform |
Dimensions (D x W x H) Interior | 390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.) |
Dimensions (LxW) Platform | 322 x 282 mm (12.7 x 11.1 in.) |
Dimensions (L x W x H) | 487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.) |
Height (English) | 13.9 in. |
Height (Metric) | 354 mm |
Shipping Weight (English) | 29.8 lb. |
Shipping Weight (Metric) | 13.5 kg |
Controller Type | LED |
Model | Digital Rocker |
Display | LED |
Humidity Range | 20 to 85% |
Includes | Dimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, EU plug x 1, UK plug x 1, CHN plug x 1 |
Platform Style | Tray |
Timer Range | 1 sec. to 9999 min., Continuous |
Warranty and Service Offering | 2 Years |
Unit Size | Pack of 1 |
Rocking Angle | 1 to 15° |
Load Bearing Capacity (Metric) | 4.5 kg |
Speed Control Accuracy | ±1 rpm (≤ 50 rpm), ±2 rpm (>50 rpm) |
Speed Range | 1 to 70 rpm |
Electrical Requirements | 100/240 V |
Voltage | 120 V |
Amperage | 0.1 A |
Product Type | Digital Rocker |
Load Bearing Capacity (English) | 9.92 lb. |
Certifications/Compliance | cCSAus, CE, RoHS |
Plug Type | US, JP Plug |
Temperature Control | Digital |
Frequency | 50/60 Hz |
Material | Stainless Steel Platform |
Dimensions (D x W x H) Interior | 390 x 292 x 206 mm (15.4 x 11.5 x 8.1 in.) |
Dimensions (LxW) Platform | 322 x 282 mm (12.7 x 11.1 in.) |
Dimensions (L x W x H) | 487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.) |
Height (English) | 8.1 in. |
Height (Metric) | 206 mm |
Length (English) Platform | 12.7 in. |
Length (Metric) Platform | 322 mm |
Shipping Weight (English) | 29.8 lb. |
Shipping Weight (Metric) | 13.5 kg |
Controller Type | LED |
Model | Digital Rocker |
Display | LED |
Humidity Range | 20 to 85% |
Includes | Dimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, US/Japan plug x 1 |
Platform Style | Tray |
Timer Range | 1 sec. to 9999 min., Continuous |
Warranty and Service Offering | 2 Years |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Product Type | Plug Type | Includes | Voltage | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882002 | Pack of 1 | Digital Rocker | EU, UK, CN Plug | Dimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, EU plug x 1, UK plug x 1, CHN plug x 1 | 230 V | 1,404.00 Online price 1,560.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882001 | Pack of 1 | Digital Rocker | US, JP Plug | Dimpled Rubber Mat tray x 1, Rubber strip x 6, User Manual x 1, US/Japan plug x 1 | 120 V | 1,348.00 Online price 1,540.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|