Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Load Bearing Capacity (Metric) | 9.8 kg |
Speed Control Accuracy | 1 rpm |
Speed Range | 5 to 120 rpm |
Electrical Requirements | 100/240 V |
Voltage | 120 V |
Temperature Range (Metric) | 5°C to 40°C |
Amperage | 0.2 A |
Product Type | Digital Waving Rotator |
Load Bearing Capacity (English) | 22 lb. |
Certifications/Compliance | cCSAus, CE, RoHS |
Plug Type | US, JP Plug |
Temperature Range (English) | 41°F to 104°F |
Frequency | 50/60 Hz |
Material | Stainless Steel Platform |
Dimensions (D x W x H) Interior | 383 x 295 x 224 mm (15.1 x 11.6 x 8.8 in.) |
Dimensions (LxW) Platform | 322 x 282 mm (12.7 x 11.1 in.) |
Dimensions (L x W x H) | 487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.) |
Length (English) Platform | 12.4 in. |
Length (Metric) Platform | 316 mm |
Width (English) Platform | 10.9 in. |
Width (Metric) Platform | 276 mm |
Shipping Weight (English) | 34.8 lb. |
Shipping Weight (Metric) | 15.8 kg |
Weight (English) | 29.8 lb. |
Weight (Metric) | 13.5 kg |
Controller Type | LED |
Description | Digital Waving Rotator, 120V US/JP plug |
Model | Digital Waving Rotator |
Display | LED |
For Use With (Equipment) | Rocker, Rotator, mixer |
Humidity Range | 20 to 80% |
Platform Style | Tray |
Timer Range | 1 min. to 99:59 hr. |
Unit Size | Pack of 1 |
Load Bearing Capacity (Metric) | 9.8 kg |
Speed Control Accuracy | 1 rpm |
Speed Range | 5 to 120 rpm |
Electrical Requirements | 100/240 V |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 40°C |
Amperage | 0.2 A |
Product Type | Digital Waving Rotator |
Load Bearing Capacity (English) | 22 lb. |
Certifications/Compliance | cCSAus, CE, RoHS |
Plug Type | EU, UK, CN Plug |
Temperature Range (English) | 41°F to 104°F |
Frequency | 50/60 Hz |
Material | Stainless Steel Platform |
Dimensions (D x W x H) Interior | 383 x 295 x 224 mm (15.1 x 11.6 x 8.8 in.) |
Dimensions (LxW) Platform | 316 x 276 mm (12.4 x 10.9 in.) |
Dimensions (L x W x H) | 487 x 387 x 354 mm (19.2 x 15.2 x 13.9 in.) |
Length (English) Platform | 12.4 in. |
Length (Metric) Platform | 316 mm |
Width (English) Platform | 10.9 in. |
Width (Metric) Platform | 276 mm |
Shipping Weight (English) | 34.8 lb. |
Shipping Weight (Metric) | 15.8 kg |
Weight (English) | 29.8 lb. |
Weight (Metric) | 13.5 kg |
Controller Type | LED |
Model | Digital Waving Rotator |
Display | LED |
For Use With (Equipment) | Rocker, Rotator, mixer |
Humidity Range | 20 to 80% |
Platform Style | Tray |
Timer Range | 1 min. to 99:59 hr. |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Plug Type | Voltage | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882003 | Pack of 1 | US, JP Plug | 120 V | 1,475.00 Online price 1,650.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882004 | Pack of 1 | EU, UK, CN Plug | 230 V | 1,494.00 Online price 1,660.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|