Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Orbit | 2.5 mm |
Load Bearing Capacity (Metric) | 1 kg at 1200 rpm, 4 kg at ≤400 rpm |
Speed Control Accuracy | 1 rpm |
Speed Range | 150 to 1200 rpm |
Electrical Requirements | 100/240 V |
Voltage | 230 V |
Temperature Range (Metric) | 5°C to 40°C |
Amperage | 72 VA |
Product Type | Digital Microplate Shaker |
Certifications/Compliance | cCSAus, CE, RoHS |
Plug Type | EU, UK, CN Plug |
Temperature Range (English) | 41°F to 104°F |
Frequency | 50/60 Hz |
Material | Stainless Steel Platform |
Dimensions (D x W x H) Interior | 383 x 260 x 145 mm (15.1 x 10.2 x 5.7 in.) |
Dimensions (LxW) Platform | 275 x 235 mm (10.8 x 9.3 in.) |
Dimensions (L x W x H) | 487 x 387 x 264mm (19.2 x 15.2 x 10.4 in.) |
Length (English) Platform | 10.8 in. |
Length (Metric) Platform | 275 mm |
Width (English) Platform | 9.3 in. |
Width (Metric) Platform | 235 mm |
Shipping Weight (English) | 33 lb. |
Shipping Weight (Metric) | 15 kg / 33 lbs |
Weight (English) | 28.2 lb. |
Weight (Metric) | 12.8 kg |
Controller Type | LED |
Model | Digital Microplate Shaker |
Display | LED |
For Use With (Equipment) | Rocker, Rotator, mixer |
Humidity Range | 20 to 80% |
Platform Style | Tray |
Timer Range | 1 min. to 99:59 hr. |
Unit Size | Pack of 1 |
Orbit | 2.5 mm |
Load Bearing Capacity (Metric) | 1 kg at 1200 rpm, 4 kg at ≤400 rpm |
Speed Control Accuracy | 1 rpm |
Speed Range | 150 to 1200 rpm |
Electrical Requirements | 100/240 V |
Voltage | 120 V |
Temperature Range (Metric) | 5°C to 40°C |
Amperage | 72 VA |
Product Type | Digital Microplate Shaker |
Certifications/Compliance | cCSAus, CE, RoHS |
Plug Type | US, JP Plug |
Temperature Range (English) | 41°F to 104°F |
Frequency | 50/60 Hz |
Material | Stainless Steel Platform |
Dimensions (D x W x H) Interior | 383 x 260 x 145 mm (15.1 x 10.2 x 5.7 in.) |
Dimensions (LxW) Platform | 275 x 235 mm (10.8 x 9.3 in.) |
Dimensions (L x W x H) | 487 x 387 x 264mm (19.2 x 15.2 x 10.4 in.) |
Length (English) Platform | 10.8 in. |
Length (Metric) Platform | 275 mm |
Width (English) Platform | 9.3 in. |
Width (Metric) Platform | 235 mm |
Shipping Weight (English) | 33 lb. |
Shipping Weight (Metric) | 15 kg / 33 lbs |
Weight (English) | 28.2 lb. |
Weight (Metric) | 12.8 kg |
Controller Type | LED |
Model | Digital Microplate Shaker |
Display | LED |
For Use With (Equipment) | Rocker, Rotator, mixer |
Humidity Range | 20 to 80% |
Platform Style | Tray |
Timer Range | 1 min. to 99:59 hr. |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Plug Type | Voltage | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882006 | Pack of 1 | EU, UK, CN Plug | 230 V | 1,071.00 Online price 1,190.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882005 | Pack of 1 | US, JP Plug | 120 V | 1,037.00 Online price 1,160.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|