Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Speed Control Accuracy | ±1 rpm |
Speed Range | 2 to 40 rpm |
Electrical Requirements | 100/240 V |
Amperage | 0.1 A |
Holds | Tubes |
Tube Size | 30 mm dia. |
Product Type | Digital Tube Rocker |
Certifications/Compliance | cCSAus |
Plug Type | US Plug |
Frequency | 50/60 Hz |
Material | Metal |
Dimensions (D x W x H) Interior | 411x144x146 mm (16.2 x 5.7 x 5.7 in.) |
Dimensions (L x W x H) | 467 x 220 x 210 mm (18.4 x 8.7 x 8.3 in.) |
Shipping Weight (English) | 9.9 lb. |
Shipping Weight (Metric) | 4.5 kg |
Weight (English) | 7.5 lb. |
Weight (Metric) | 3.4 kg |
Controller Type | Digital Control |
Model | Digital Tube Rocker |
Display | Digital |
For Use With (Equipment) | 88882158, 88882159, 88882160, diameter 5mm - 30mm tubes |
Humidity Range | 20 to 85% |
Includes | Dimple rubber mat 88882159 |
Motor Type | DC Motor |
No. of Positions | 14 |
Platform Style | Tray |
Unit Size | Each |
Speed Control Accuracy | ±1 rpm |
Speed Range | 2 to 40 rpm |
Electrical Requirements | 100/240 V |
Amperage | 0.1 A |
Holds | Tubes |
Tube Size | 30 mm dia. |
Product Type | Digital Tube Rocker |
Certifications/Compliance | CE |
Plug Type | EU, UK, CN Plug |
Frequency | 50/60 Hz |
Material | Metal |
Dimensions (D x W x H) Interior | 411x144x146 mm (16.2 x 5.7 x 5.7 in.) |
Dimensions (L x W x H) | 330 x 140 x 12 mm (13 x 5.5 x 0.5 in.) |
Shipping Weight (English) | 9.9 lb. |
Shipping Weight (Metric) | 4.5 kg |
Weight (English) | 7.5 lb. |
Weight (Metric) | 3.4 kg |
Controller Type | Digital Control |
Model | Digital Tube Rocker |
Display | Digital |
For Use With (Equipment) | 88882158, 88882159, 88882160, diameter 5mm - 30 mm tubes |
Humidity Range | 20 to 85% |
Includes | Dimple rubber mat 88882159 |
Motor Type | DC Motor |
No. of Positions | 14 |
Platform Style | Tray |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Plug Type | Certifications/Compliance | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882017 also known as 88882017-AVL | Each | US Plug | cCSAus | Special offer: 505.00 896.00 Online priceSave 391.00 (43%) Ends: 31-Dec-2024 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882018 also known as 88882018-AVL | Each | EU, UK, CN Plug | CE | 972.00 Online price 1,080.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|