Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | 50 mL Flask Clamp |
Material | Stainless Steel |
Dimensions (L x W) | 59 x 38 mm |
Description | 50 mL Flask Clamp |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Product Type | Universal Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Material | Aluminum |
Dimensions (L x W) | 310 x 284 mm |
Length (English) Platform | 12.21 in. |
Length (Metric) Platform | 310 mm |
Width (English) Platform | 11.18 in. |
Width (Metric) Platform | 284 mm |
Description | Universal (Aluminum) Platform |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Warranty and Service Offering | 2 Years |
Unit Size | Pack of 1 |
Product Type | 100 to 125 mL Flask Clamp |
Material | Stainless Steel |
Dimensions (L x W) | 66 x 43 mm |
Description | 100/125 mL Flask Clamp |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Product Type | 250 mL Flask Clamp |
Material | Stainless Steel |
Dimensions (L x W) | 85 x 55 mm |
Description | 250 mL Flask Clamp |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Product Type | 500 mL Flask Clamp |
Material | Stainless Steel |
Dimensions (L x W) | 105 x 59 mm |
Description | 500 mL Flask Clamp |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Product Type | 1 L Flask Clamp |
Material | Stainless Steel, rubber |
Dimensions (L x W) | 130 x 77 mm |
Description | 1 L Flask Clamp |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Product Type | 2 L Flask Clamp |
Material | Stainless Steel, rubber |
Dimensions (L x W) | 168 x 91 mm |
Description | 2 L Flask Clamp |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Product Type | Sticky Mat |
Material | Rubber |
Dimensions (L x W) | 140 x 140 mm |
Description | Sticky Mat, 14 x 14 cm |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Product Type | Flat Platform with Rubber Mat |
Material | Stainless Steel, rubber |
Dimensions (L x W) | 330 x 270 mm |
Dimensions (L x W x H) | 330 x 270 x 19 mm |
Description | Flat Platform w/ Rubber Mat |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Material | Stainless Steel, plastic, rubber |
Dimensions (L x W) | 307 x 303 mm |
Dimensions (L x W x H) | 307 x 303 x 145 mm |
Description | Universal Attachment |
For Use With (Equipment) | Digital Mini Rotators, Rocker, Rotator, Mixer |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882106 | Pack of 1 | 50 mL Flask Clamp | 59 x 38 mm | 10.08 Online price 11.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882105 | Pack of 1 | Universal (Aluminum) Platform | 310 x 284 mm | 127.80 Online price 142.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882107 | Pack of 1 | 100/125 mL Flask Clamp | 66 x 43 mm | 11.79 Online price 13.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882108 | Pack of 1 | 250 mL Flask Clamp | 85 x 55 mm | 15.66 Online price 17.40 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882109 | Pack of 1 | 500 mL Flask Clamp | 105 x 59 mm | 21.42 Online price 23.80 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882110 | Pack of 1 | 1 L Flask Clamp | 130 x 77 mm | 28.98 Online price 32.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882111 | Pack of 1 | 2 L Flask Clamp | 168 x 91 mm | 38.70 Online price 43.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882112 | Pack of 1 | Sticky Mat, 14 x 14 cm | 140 x 140 mm | 51.77 Online price 57.70 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882113 | Pack of 1 | Flat Platform w/ Rubber Mat | 330 x 270 mm | 135.90 Online price 151.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882104 | Pack of 1 | Universal Attachment | 307 x 303 mm | 264.60 Online price 294.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|