Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Product Type | 96-well Microplate Clamps |
Material | Stainless Steel |
Dimensions (L x W x H) | 54 x 19 x 19 mm |
Description | 96-well microplate clamps |
For Use With (Equipment) | Rocker, Rotator, mixer |
Includes | 7 Clamps |
Unit Size | Pack of 1 |
Product Type | Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Material | Stainless Steel |
Dimensions (L x W x H) | 292 x 275 x 14 mm |
Length (English) Platform | 11.49 in. |
Length (Metric) Platform | 292 mm |
Width (English) Platform | 10.82 in. |
Width (Metric) Platform | 275 mm |
Description | Platform Large |
For Use With (Equipment) | Rocker, Rotator, mixer |
Size | Large |
Warranty and Service Offering | 2 Years |
Unit Size | Pack of 1 |
Product Type | Platform |
Certifications/Compliance | Certificate of Analysis (COA), Certificate of Conformance (COC) |
Material | Stainless Steel |
Dimensions (L x W x H) | 292 x 275 x 25 mm |
Length (English) Platform | 11.49 in. |
Length (Metric) Platform | 292 mm |
Width (English) Platform | 10.82 in. |
Width (Metric) Platform | 275 mm |
Description | Platform Large Assemble |
For Use With (Equipment) | Rocker, Rotator, mixer |
Size | Large |
Warranty and Service Offering | 2 Years |
Unit Size | Pack of 1 |
Catalog Number | Specifications | Unit Size | Description | Dimensions (L x W x H) | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
88882115 | Pack of 1 | 96-well microplate clamps | 54 x 19 x 19 mm | 24.50 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882114 | Pack of 1 | Platform Large | 292 x 275 x 14 mm | 111.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
88882116 | Pack of 1 | Platform Large Assemble | 292 x 275 x 25 mm | 191.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|