Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Description | Dimensions (L x W) | Material |
---|---|---|---|
88882123 | 19 x 10 mm dia.Tube Holder | 87.5 x 40 mm | Foam, plastic |
88882120 | Rubber Platform | 82 x 16.5 mm | Plastic |
88882121 | Flat bottom vessel platform | 87.5 x 10 mm | Rubber |
88882122 | Microplate Tray | 136.1 x 97.3 mm | Plastic |
88882124 | 13 x 12 mm dia. Tube Holder | 87.5 x 40 mm | Foam, plastic |
88882125 | 12 x 15 mm dia. Tube Holder | 87.5 x 55 mm | Foam, plastic |
88882126 | 7 x 20 mm dia. Tube Holder | 87.5 x 55 mm | Foam, plastic |
88882127 | 4 x 26 mm dia.Tube Holder | 87.5 x 55 mm | Foam, plastic |
Share catalog number, name or link