Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use Thermo Scientific™ Orion™ pH Electrode Filling Solution with pH electrodes and reference electrodes. Packaged as five 2 oz. (5 x 60mL) bottles.
Description | Double Junction Sure-Flow Reference Electrode, Outer Chamber |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Filling Solution Type | Filling |
Quantity | 60 mL |
Unit Size | Pack of 5 |
Description | Filling Solution for No Cal pH Electrodes |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Filling Solution Type | Filling |
Packaging | Bottle |
Quantity | 60 mL |
Unit Size | Pack of 5 |
Description | Filling Solution for pHuture pH Electrodes |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Filling Solution Type | Filling |
Packaging | Bottle |
Quantity | 60 mL |
Unit Size | Each |
Description | Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes |
For Use With (Equipment) | pH Electrodes and Reference Electrodes (To prevent damage, only use ROSS filling solution with Ross Electrodes) |
Type | pH Electrode Filling Solution |
Filling Solution Type | Surfactant Electrode Fill, Ross Fill |
Packaging | 5 2 oz. (5 x 60 mL) Bottles |
Quantity | 60 mL |
Unit Size | Pack of 5 |
Description | Filling Solution for Single Junction Sure-Flow Reference Electrodes |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Filling Solution Type | Filling |
Packaging | Bottle |
Quantity | 60 mL |
Unit Size | Pack of 5 |
Description | Double Junction Sure-Flow Reference Electrode, Inner Chamber |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Filling Solution Type | Filling |
Packaging | Bottle |
Quantity | 60 mL |
Unit Size | Pack of 5 |
Description | Standard, Specialty, PerpHecT Ag/AgCl and Single Junction Refillable Green pH Electrodes Used in Low Ionic Strength Samples |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Filling Solution Type | Filling |
Quantity | 60 mL |
Unit Size | Each |
Description | Standard, Specialty, PerpHecT Ag/AgCl, Single Junction Refillable Green and Micro pH Electrodes, ORP Electrodes |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Filling Solution Type | Filling |
Packaging | Bottle |
Quantity | 60 mL |
Unit Size | Pack of 5 |
Description | Steam Sterilizable Electrodes |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Filling Solution Type | Filling |
Packaging | Bottle |
Quantity | 60 mL |
Unit Size | Case of 5 |
Description | Filling Solution for Double Junction, Double Junction KNIpHE™ Electrodes |
For Use With (Equipment) | pH Electrodes and Reference Electrodes, Only use ROSS filling solution (810007) with ROSS™ and ROSS Ultra™ pH electrodes to prevent damaging the ROSS electrodes |
Type | pH Electrode Filling Solution |
Quantity | 60 mL |
Unit Size | Case of 5 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
900003 | Pack of 5 | Double Junction Sure-Flow Reference Electrode, Outer Chamber | 130.50 Online price 145.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
510011 | Pack of 5 | Filling Solution for No Cal pH Electrodes | 180.90 Online price 201.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
610011 | Each | Filling Solution for pHuture pH Electrodes | 143.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
810007 | Pack of 5 | Filling Solution for ROSS Ultra, ROSS, PerpHecT ROSS Electrodes | 128.70 Online price 143.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900001 | Pack of 5 | Filling Solution for Single Junction Sure-Flow Reference Electrodes | 124.20 Online price 138.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900002 | Pack of 5 | Double Junction Sure-Flow Reference Electrode, Inner Chamber | 130.50 Online price 145.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900004 | Each | Standard, Specialty, PerpHecT Ag/AgCl and Single Junction Refillable Green pH Electrodes Used in Low Ionic Strength Samples | 131.40 Online price 146.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900011 | Pack of 5 | Standard, Specialty, PerpHecT Ag/AgCl, Single Junction Refillable Green and Micro pH Electrodes, ORP Electrodes | 125.10 Online price 139.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900019 | Case of 5 | Steam Sterilizable Electrodes | 180.00 Online price 200.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
910008-WA | Case of 5 | Filling Solution for Double Junction, Double Junction KNIpHE™ Electrodes | 124.43 Online price 141.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Warranty: Out of box.