Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Filling Solution Type | Quantity |
---|---|---|
900020 | A, B, C, D | 60 mL (B, D), 30 mL (A, C) |
510015 | No Cal Stain Lifter | 60 mL |
900021-WA | Protein Removal (A) | 4 x 30 mL |
900022-WA | Bacteria Removal (B) | 4 x 60 mL |
900023 | General Cleaning (C) | 4 x 30 mL |
900024 | Oil and Grease Removal (D) | 4 x 60 mL |
911110 | Rinse | 10 pk. |
911125 | Rinse | 25 pk. |
Restore proper electrode performance and prolong electrode life using Thermo Scientific™ Orion™ pH Electrode Cleaning Solutions in ready to use bottles.
Includes (PN 900020):
Note:
The following part numbers have been changed due to a recent system upgrade:
Old Part Number: 900021
New Part Number: 900021-WA
Old Part Number: 900022
New Part Number: 900022-WA
Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.
Warranty: Out of box
Share catalog number, name or link