Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Pierce™ Strong Anion Exchange Spin Columns, Mini |
Binding Strength | Strong |
Format | Spin Column |
Column Type | Cellulose Membrane, Ion Exchange |
Stationary Phase | Charged Ligand |
Quantity | 24 Columns |
Product Line | Pierce™ |
Sample Volume | 500 μL, 4 mg |
Unit Size | 24 columns |
Description | Pierce™ Strong Cation Exchange Spin Columns, Maxi |
Binding Strength | Strong |
Format | Spin Column |
Column Type | Cellulose Membrane, Ion Exchange |
Stationary Phase | Charged Ligand |
Quantity | 8 Columns |
Product Line | Pierce™ |
Sample Volume | 80 mg, 20 mL |
Unit Size | 8 columns |
Description | Pierce™ Strong Cation Exchange Spin Columns, Mini |
Binding Strength | Strong |
Format | Spin Column |
Column Type | Cellulose Membrane, Ion Exchange |
Stationary Phase | Charged Ligand |
Quantity | 24 Columns |
Product Line | Pierce™ |
Sample Volume | 500 μL, 4 mg |
Unit Size | 24 columns |
Description | Pierce™ Strong Anion Exchange Spin Columns, Maxi |
Binding Strength | Strong |
Format | Spin Column |
Column Type | Cellulose Membrane, Ion Exchange |
Stationary Phase | Charged Ligand |
Quantity | 8 Columns |
Product Line | Pierce™ |
Sample Volume | 80 mg, 20 mL |
Unit Size | 8 columns |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
90010 | 24 columns | Pierce™ Strong Anion Exchange Spin Columns, Mini | 168.65 Online price 182.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
90009 | 8 columns | Pierce™ Strong Cation Exchange Spin Columns, Maxi | 335.65 Online price 368.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
90008 | 24 columns | Pierce™ Strong Cation Exchange Spin Columns, Mini | 165.65 Online price 181.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
90011 | 8 columns | Pierce™ Strong Anion Exchange Spin Columns, Maxi | 324.65 Online price 347.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|