Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Description | Pierce DHB MALDI Matrices |
For Use With (Equipment) | Mass Spectrometer |
Product Type | MALDI Matrix |
Starting Material | Small Molecules |
Final Product Type | Small Molecules |
Detection Method | Mass Spectrometry |
Workflow Step | Calibration |
Quantity | 24 x 4 mg |
Form | Solid |
Unit Size | 24 x 4 mg |
Catalog Number | Specifications | Unit Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
90033 | 24 x 4 mg | 248.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Highlights: