Low Protein Binding Microcentrifuge Tubes
Low Protein Binding Microcentrifuge Tubes
Thermo Scientific™

Low Protein Binding Microcentrifuge Tubes

Minimize protein sample loss during sample manipulation, especially when there are extensive processing steps, by using Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Quantity
904101.5 mL250
904111.5 mL2500
883792 mL250
883802 mL2500
Catalog number 90410
Price (USD)
32.73
Special offer
Online exclusive
Ends: 15-Aug-2025
38.51
Save 5.78 (15%)
Each
In stock
Add to cart
Capacity (Metric):
1.5 mL
Quantity:
250
Request bulk or custom format
Price (USD)
32.73
Special offer
Online exclusive
Ends: 15-Aug-2025
38.51
Save 5.78 (15%)
Each
Add to cart
Thermo Scientific Pierce Low Protein Binding Microcentrifuge Tubes (1.5 or 2 mL) help minimize protein sample loss during sample manipulation and are ideal in applications where processing steps are extensive.
Pierce Low Protein Binding Microcentrifuge Tubes help minimize sample loss in mass spectrometry and immunoprecipitation/co-immunoprecipitation applications. The tubes are conveniently packaged at 250 tubes per package to minimize contamination even when purchased in bulk.

Durable—use at speeds up to 20,000 RCF
Compatible—suitable for IP and mass spectrometry applications
Nuclease-free—certified RNase/DNase-free polypropylene tubes

For Research Use Only. Not for use in diagnostic procedures.
Specifications
DescriptionLow Protein Binding Tube
Product LinePierce™
Quantity250
Weight (Metric)1.5 mL
Capacity (Metric)1.5 mL
Product TypeCollection Tube
Unit SizeEach
Learn about immunopeptidomics basics
Whether you're new to or experienced with proteomics, we're here to help.


Learn about immunopeptidomics basics ›
Follow 5-step sample prep workflow ›

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link

1x1 image pixel for data collection