Providing sample protection and user safety with the Thermo Scientific™ Samco™ Clicktainer™ Vials and Specimen container, equipped with an audible multi-click seal. Help enable improved patient diagnosis with a leak tight seal, easy to grip surfaces and straight sided design for reliable and safe sample management.
Catalog Number
90WHT53-2003
Unit Size
Case of 300
Includes
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Label
No Label
Sterility
Non-sterile
Price (USD)
127.00
Availability
-
Full specifications
Quantity
Product Type
Pre-assembled Clicktainer Vial
Closure Included
Yes
Material
Polypropylene
Sterility
Non-sterile
Capacity (English)
3 oz.
Capacity (Metric)
90 mL
Certifications/Compliance
95 kPA
Closure Color
White
Closure Material
HDPE
Color
White
Description
Thermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, No Label, White Cap, Non-Sterile, Assembled
Diameter (Metric)
53 mm
Includes
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Temperature Strip Only
Non-sterile
254.00
-
Product Type
Pre-assembled Clicktainer Vial
Closure Included
Yes
Graduated
Yes
Material
Polypropylene
Sterility
Non-sterile
Capacity (English)
3 oz.
Capacity (Metric)
90 mL
Certifications/Compliance
95 kPA
Closure Color
White
Closure Material
HDPE
Color
White
Description
Thermo Scientific Samco Clicktainer Vial, 90 mL, 53 mm diameter, Temperature Strip, No Label, White Cap, Non-Sterile, Assembled
Diameter (Metric)
53 mm
Includes
Pre-assembled Clicktainer Vials with White Caps (90 mL)
Label
Temperature Strip Only
No. per Case
400/Cs.
No. per Pack
100/Pk.
Unit Size
Case of 400
Showing 10 of 23Show more
Superior Leakproof Performance
Proven leakproof in accordance with BS EN 14254
Validated as 95kPa compliant at ambient temperature
Rigorously tested for suitability in pneumatic tubes
Clearly Designed Labels
One label multiple languages –English, Spanish and French
Fields to capture all FDA required information
Optional temperature strip
Also available unlabeled
Wide Range of Cap Colors and Packaging Configurations
Cap colors to differentiate and manage samples
Available pre-assembled, sterile and non-sterile, for convenient usage
Separate closure and vial bulk packs for fixative pre-filling applications
Individual peel pouches for operating rooms, cleanrooms, and other sterile environments
Dispenser boxes ideal for neat storage in smaller labs and doctors’ offices
† The term leakproof applies to Thermo Scientific Samco Clicktainer products, 90mL/53mm and 120mL/53mm, that meet the following criteria: a) a vacuum test that draws 95 kPa of pressure within a sealed chamber with no leakage; b) leak testing in accordance with BS EN 14254, which involves filling the container with a dye, placing for 2 minutes on a roller mixer followed by 1 hour inverted in a water bath with no leakage. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Samco Clicktainer Vials under conditions of their planned applications. Thermo Scientific Samco Clicktainer Vials are leakproof at ambient temperature and pressure when used with their Clicktainer closures.