Orion™ 9102BNWP Combination pH Electrode
Orion™ 9102BNWP Combination pH Electrode
Actual product may vary
Thermo Scientific™

Orion™ 9102BNWP Combination pH Electrode

Conduct accurate quality control and research work with this general purpose combination pH electrode.
Have Questions?
Catalog number 9102BNWP
Price (USD)/ Each
281.70
Online exclusive
313.00 
Save 31.30 (10%)
-
Add to cart
Connector Types:
WPBNC
Price (USD)/ Each
281.70
Online exclusive
313.00 
Save 31.30 (10%)
Add to cart
Orion™ 9102BNWP Combination pH Electrode
Catalog number9102BNWP
Price (USD)/ Each
281.70
Online exclusive
313.00 
Save 31.30 (10%)
-
Add to cart

Conduct accurate quality control and research work with the general purpose Thermo Scientific™ Orion™ 9102BNWP Combination pH Electrode. This instrument contains a silver/silver chloride reference, widely used due to accuracy and broad temperature range.

Includes:

  • 60ml bottle of Orion filling solution, 900011
Warranty: 6 months from date of purchase by Buyer or 12 months from date of shipment from Seller, whichever is earlier.
Specifications
DescriptionWith waterproof BNC connector
Connector TypesWPBNC
JunctionCeramic
MaterialGlass Body
pH Range0 to 14
Temperature (Metric) Operating0°C to 90°C
TypeCombination Ag/AgCl pH Electrode, glass body, BNC waterprood connector
For Use With (Equipment)Standard pH Meter, BNC connector
Internal ReferenceAg/AgCl
Slope92 to 102%
Storage RequirementsShort Term Storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. Long Term Storage (more than one week): Fill the reference chamber and securely cover the fill hole. Cover the sensing bulb and reference junction with the protective cap, sleeve or storage bottle containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode.
Temperature (English) Operating32°F to 194°F
Length (English)4.7 in.
Length (English) Cable39 in.
Length (Metric)120 mm
Length (Metric) Cable1 m
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
Unit SizeEach