Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe
Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe
Actual product may vary
Thermo Scientific™

Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe

Operate the highly-versatile 3-in-1 pH/automatic Ttemperature compensation probe in either the field or a plant.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberConnectionsLength (Metric) Cable
9107BNMDBNC Waterproof1.5 m
9107BNBNC1 m
9107WMMDBNC Waterproof3 m
3 Options
Catalog number 9107BNMD
Price (USD)/ Each
331.20
Online exclusive
368.00 
Save 36.80 (10%)
-
Add to cart
Connections:
BNC Waterproof
Length (Metric) Cable:
1.5 m
Price (USD)/ Each
331.20
Online exclusive
368.00 
Save 36.80 (10%)
Add to cart
Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe
Catalog number9107BNMD
Price (USD)/ Each
331.20
Online exclusive
368.00 
Save 36.80 (10%)
-
Add to cart

Operate the highly-versatile Thermo Scientific™ Orion™ Triode™ 3-in-1 pH/Automatic Temperature Compensation Probe in either the field or a plant. Probe contains a low-maintenance, gel-filled electrode with built-in ATC.

Features:

  • Material: epoxy body for ruggedness
  • pH range: 0 to 14
  • Temperature range: 0° to 80°C
  • Type reference: Ag/AgCl
  • Junction: Wick
  • Has an Ag/AgCl internal reference system, sealed reference

Recommended for use with:
9107BN = ATC for Orion A/A+ models 210, 230, 250, 410, 420, 520, 525, 710, 720, & 920
9107BNMD, 9107WMMD = ATC for Orion STAR A111, STAR A121, STAR A211, STAR A221, STAR A321, Dual Star, & Versa Star

Dimensions:

110 x 12mm, Cap diameter: 16mm

Warranty: 6 months from date of purchase by Buyer or 12 months from date of shipment from Seller, whichever is earlier.

Specifications
For Use With (Application)The Thermo Scientific Orion 9107BN Triode 3-in-1 pH/automatic temperature compensation probe has a low maintenance gel filled electrode with built-in ATC.For field or plant use.
For Use With (Equipment)Dual Star, Orion STAR A111, Orion STAR A121, Orion STAR A211, Orion STAR A221, Orion STAR A321, Versa Star
MaterialEpoxy
Temperature (Metric) Operating0°C to 80°C
TypepH/ATC Probe, BNC Waterproof Connector
pH Range0 to 14
DescriptionpH/ATC Triode
Diameter (English) Body0.47 in.
Diameter (Metric) Body12 mm
Diameter (Metric) Cap16 mm
JunctionWick
Length (English)4.7 in.
Length (Metric)120 mm
Reference TypeAg/AgCl
Temperature (English) Operating32°F to 176°F
Connector TypesBNC
ConnectionsBNC Waterproof
Length (Metric) Cable1.5 m
Unit SizeEach