Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Performance Verification | ValPro and SPV |
Voltage | 100/240 V |
Beam Splitter | Far-IR, Mid-IR and Near-IR (gold) plus visible range (aluminum) |
Components | Sources, detectors and beamsplitters |
Description | Nicolet iS50R FTIR Spectrometer with Aluminum, Vectra-piezo interferometer |
Detector Type | Three-position Paraflect detector mirror; Top-mounted DLaTGS Detector with KBr window |
Dimensions (L x W x H) | 27 x 25 x 11 in. (69.8 x 62.6 x 27.6 cm) |
Electrical Requirements | 100/240 V, 50/60 Hz |
For Use With (Application) | Materials science, photochemistry and optical research |
For Use With (Equipment) | Smart Accessories; Nicolet iS50 modules; Nicolet Continuum Microscope |
Interface | USB 2.0 |
Source Type | Dual sources standard: Polaris™ long-life IR and visible/NIR Tungsten-Halogen |
Spectral Range | 10 to 27,000 cm-1 depending upon configuration |
Spectral Resolution | 0.09 cm-1 |
Weight (English) | 132 lb. |
Weight (Metric) | 60 kg |
Width (English) | 25 in. |
Width (Metric) | 62.6 cm |
Unit Size | Each |
Performance Verification | ValPro and SPV |
Voltage | 100/240 V |
Beam Splitter | Far-IR, Mid-IR and Near-IR (gold) plus visible range (aluminum) |
Components | Sources, detectors and beamsplitters |
Description | Nicolet iS50R FTIR Spectrometer with Gold, Vectra-piezo interferometer |
Detector Type | Three-position Paraflect detector mirror; Top-mounted DLaTGS Detector with KBr window |
Dimensions (L x W x H) | 27 x 25 x 11 in. (69.8 x 62.6 x 27.6 cm) |
Electrical Requirements | 100/240 V, 50/60 Hz |
For Use With (Application) | Materials science, photochemistry and optical research |
For Use With (Equipment) | Smart Accessories; Nicolet iS50 modules; Nicolet Continuum Microscope |
Interface | USB 2.0 |
Source Type | Dual sources standard: Polaris™ long-life IR and visible/NIR Tungsten-Halogen |
Spectral Range | 10 to 27,000 cm-1 depending upon configuration |
Spectral Resolution | 0.09 cm-1 |
Weight (English) | 132 lb. |
Weight (Metric) | 60 kg |
Width (English) | 25 in. |
Width (Metric) | 62.6 cm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
912A0770 | Each | Nicolet iS50R FTIR Spectrometer with Aluminum, Vectra-piezo interferometer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
912A0769 | Each | Nicolet iS50R FTIR Spectrometer with Gold, Vectra-piezo interferometer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Equipped with state-of-the-art dual sources, triple detector optics, and multiple on-board digitizers, research spectroscopists will appreciate the precision and flexibility that Nicolet iS50R Research FTIR Spectrometers provide in helping them achieve their advanced research goals. Review key features of this powerful spectroscopy workstation below and convince yourself.
The Nicolet iS50R FTIR Spectrometer is controlled by the proven Thermo Scientific™ OMNIC™ Research Software, providing a powerful Window-compatible interface for complete data collection and processing.
OMNIC 9 Research Software
All of the OMNIC Software standard features, plus advanced features to support research applications:
Cloud-enabled FTIR spectroscopy
All Thermo Scientific FTIR spectrometers now allow you to store, share and interpret spectral data anytime, anywhere and on any device. Researchers, lab technicians, educators and their students can all use their Thermo Fisher Cloud account to gain easy access to their data with the OMNIC Anywhere app. Visit thermofisher.com/ftircloud for details.