NanoDrop QC Software for the NanoDrop OneC Spectrophotometer

Catalog number: 912A1024
Have Questions?

NanoDrop QC Software for the NanoDrop OneC Spectrophotometer

Catalog number: 912A1024
Have Questions?
Thermo Scientific™ NanoDrop™ QC Software for the NanoDrop OneC Spectrophotometer is equipped with auto-ranging pathlengths that accurately measure up to 550 AU of UV-Vis absorbance of liquid polymers/chemicals without dilution. Pedestal pathlengths are controlled automatically, so no prior knowledge of sample concentration is necessary. The software runs chemometric algorithms built in Thermo Scientific™ TQ Analyst™ software and provides results within seconds. It is ideal for production quality control or R&D labs and works with a variety of solutions including adhesives and lubricants.
 
Catalog Number
912A1024
Unit Size
Each
Description
NanoDrop OneC Spectrophotometer with NanoDrop QC software - technician bundle
Includes
NanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC
Connections
Three USB-A ports, Ethernet, Bluetooth™ and Wi-Fi (Only available on instruments with Wi-Fi/Bluetooth support)
Price (USD)
Full specifications
Certifications/ComplianceAll NanoDrop instruments are approved to CE and UL/CSA.
CompatibilityDYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader
ConnectionsThree USB-A ports, Ethernet, Bluetooth™ and Wi-Fi (Only available on instruments with Wi-Fi/Bluetooth support)
DescriptionNanoDrop OneC Spectrophotometer with NanoDrop QC software - technician bundle
Detector Type2048-element CMOS Linear Image Sensor
Display7 in. High Definition Color Display, 1280 x 800 pixels
Dimensions (L x W x H)20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.)
LanguagesEnglish, French, German, Spanish, Polish, Chinese, Japanese, Korean
Light SourceXenon Flash
Spectral Bandwidth≤1.8 nm (FWHM at Hg 254 nm)
Voltage12 VDC
Wavelength Range190 to 850 nm
IncludesNanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC
KeypadBuilt-in touchscreen, multipoint capacitive touch
Measurement Time8 seconds
Pathlength0.030 to 1.0 mm (auto-ranging)
Photometric Accuracy3% at 0.97 A, 302 nm, (Absorbance expressed at Abs/mm at 25°C)
Photometric Range10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A
Photometric RepeatabilityTypical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater
(SD of 10 individual measurements at 0.97 A)
Power ConsumptionOperating: 12 to 18 W; Standby: 5 W
ProcessorAndroid™
Sample TemperatureTemperature Control (cuvette only) 37 °C
Sample Volume (Metric)Minimum 1 μL
System RequirementsWindows™ 8.1 and 10, 64 bit
Wavelength Accuracy±1 nm
Weight (English)7.9 lb.
Weight (Metric)3.6 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
NanoDrop OneC Spectrophotometer with NanoDrop QC software - method developer bundle
Includes
NanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro
Connections
Three USB-A ports, Ethernet, Bluetooth™ and Wi-Fi
(Only available on instruments with Wi-Fi/Bluetooth support)
Price (USD)
Full specifications
Certifications/ComplianceAll NanoDrop instruments are approved to CE and UL/CSA.
CompatibilityDYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader
ConnectionsThree USB-A ports, Ethernet, Bluetooth™ and Wi-Fi
(Only available on instruments with Wi-Fi/Bluetooth support)
DescriptionNanoDrop OneC Spectrophotometer with NanoDrop QC software - method developer bundle
Detector Type2048-element CMOS Linear Image Sensor
Display7 in. High Definition Color Display, 1280 x 800 pixels
Dimensions (L x W x H)20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.)
LanguagesEnglish, French, German, Spanish, Polish, Chinese, Japanese, Korean
Light SourceXenon Flash
Spectral Bandwidth≤1.8 nm (FWHM at Hg 254 nm)
Voltage12 VDC
Wavelength Range190 to 850 nm
For Use With (Application)UV-Vis, Chemometric Method, Custom Method
IncludesNanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro
KeypadBuilt-in touchscreen, multipoint capacitive touch
Measurement Time8 seconds
Pathlength0.030 to 1.0 mm (auto-ranging)
Photometric Accuracy3% at 0.97 A, 302 nm, (Absorbance expressed at Abs/mm at 25°C)
Photometric Range10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A
Photometric RepeatabilityTypical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater
(SD of 10 individual measurements at 0.97 A)
Power ConsumptionOperating: 12 to 18 W; Standby: 5 W
ProcessorAndroid™
Sample TemperatureTemperature Control (cuvette only) 37 °C
Sample Volume (Metric)Minimum 1 μL
System RequirementsWindows™ 8.1 and 10, 64 bit
Wavelength Accuracy±1 nm
Weight (English)7.9 lb.
Weight (Metric)3.6 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
NanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - method developer bundle
Includes
NanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro
Connections
Three USB-A ports, Ethernet
Price (USD)
Full specifications
Certifications/ComplianceAll NanoDrop instruments are approved to CE and UL/CSA.
CompatibilityDYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader
ConnectionsThree USB-A ports, Ethernet
DescriptionNanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - method developer bundle
Detector Type2048-element CMOS Linear Image Sensor
Display7 in. High Definition Color Display, 1280 x 800 pixels
Dimensions (L x W x H)20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.)
LanguagesEnglish, French, German, Spanish, Polish, Chinese, Japanese, Korean
Light SourceXenon Flash
Spectral Bandwidth≤1.8 nm (FWHM at Hg 254 nm)
Voltage12 VDC
Wavelength Range190 to 850 nm
For Use With (Application)UV-Vis, Chemometric Method, Custom Method
IncludesNanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro
KeypadBuilt-in touchscreen, multipoint capacitive touch
Measurement Time8 seconds
Pathlength0.030 to 1.0 mm (auto-ranging)
Photometric Accuracy3% at 0.97 A, 302 nm (Absorbance expressed at Abs/mm at 25°C)
Photometric Range10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A
Photometric RepeatabilityTypical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater
(SD of 10 individual measurements at 0.97 A)
Power ConsumptionOperating: 12 to 18 W; Standby: 5 W
ProcessorAndroid™
Sample TemperatureTemperature Control (cuvette only) 37 °C
Sample Volume (Metric)Minimum 1 μL
System RequirementsWindows™ 8.1 and 10, 64 bit
Wavelength Accuracy±1 nm
Weight (English)7.9 lb.
Weight (Metric)3.6 kg
Unit SizeEach
Catalog Number
Unit Size
Each
Description
NanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - technician bundle
Includes
NanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC
Connections
Three USB-A ports, Ethernet
Price (USD)
Full specifications
Certifications/ComplianceAll NanoDrop instruments are approved to CE and UL/CSA.
CompatibilityDYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader
ConnectionsThree USB-A ports, Ethernet
DescriptionNanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - technician bundle
Detector Type2048-element CMOS Linear Image Sensor
Display7 in. High Definition Color Display, 1280 x 800 pixels
Dimensions (L x W x H)20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.)
LanguagesEnglish, French, German, Spanish, Polish, Chinese, Japanese, Korean
Light SourceXenon Flash
Spectral Bandwidth≤1.8 nm (FWHM at Hg 254 nm)
Voltage12 VDC
Wavelength Range190 to 850 nm
For Use With (Application)UV-Vis, Chemometric Method, Custom Method
IncludesNanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC
KeypadBuilt-in touchscreen, multipoint capacitive touch
Measurement Time8 seconds
Pathlength0.030 to 1.0 mm (auto-ranging)
Photometric Accuracy3% at 0.97 A, 302 nm (Absorbance expressed at Abs/mm at 25 °C)
Photometric Range10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A
Photometric RepeatabilityTypical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater
(SD of 10 individual measurements at 0.97 A)
Power ConsumptionOperating: 12 to 18 W; Standby: 5 W
ProcessorAndroid™
Sample TemperatureTemperature Control (cuvette only) 37 °C
Sample Volume (Metric)Minimum 1 μL
System RequirementsWindows™ 8.1 and 10, 64 bit
Wavelength Accuracy±1 nm
Weight (English)7.9 lb.
Weight (Metric)3.6 kg
Unit SizeEach
Showing 4 of 4
Catalog NumberSpecificationsUnit SizeDescriptionIncludesConnectionsPrice (USD)
912A1024Full specifications
EachNanoDrop OneC Spectrophotometer with NanoDrop QC software - technician bundleNanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QCThree USB-A ports, Ethernet, Bluetooth™ and Wi-Fi (Only available on instruments with Wi-Fi/Bluetooth support)Request A Quote
Certifications/ComplianceAll NanoDrop instruments are approved to CE and UL/CSA.
CompatibilityDYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader
ConnectionsThree USB-A ports, Ethernet, Bluetooth™ and Wi-Fi (Only available on instruments with Wi-Fi/Bluetooth support)
DescriptionNanoDrop OneC Spectrophotometer with NanoDrop QC software - technician bundle
Detector Type2048-element CMOS Linear Image Sensor
Display7 in. High Definition Color Display, 1280 x 800 pixels
Dimensions (L x W x H)20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.)
LanguagesEnglish, French, German, Spanish, Polish, Chinese, Japanese, Korean
Light SourceXenon Flash
Spectral Bandwidth≤1.8 nm (FWHM at Hg 254 nm)
Voltage12 VDC
Wavelength Range190 to 850 nm
IncludesNanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC
KeypadBuilt-in touchscreen, multipoint capacitive touch
Measurement Time8 seconds
Pathlength0.030 to 1.0 mm (auto-ranging)
Photometric Accuracy3% at 0.97 A, 302 nm, (Absorbance expressed at Abs/mm at 25°C)
Photometric Range10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A
Photometric RepeatabilityTypical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater
(SD of 10 individual measurements at 0.97 A)
Power ConsumptionOperating: 12 to 18 W; Standby: 5 W
ProcessorAndroid™
Sample TemperatureTemperature Control (cuvette only) 37 °C
Sample Volume (Metric)Minimum 1 μL
System RequirementsWindows™ 8.1 and 10, 64 bit
Wavelength Accuracy±1 nm
Weight (English)7.9 lb.
Weight (Metric)3.6 kg
Unit SizeEach
912A1025Full specifications
EachNanoDrop OneC Spectrophotometer with NanoDrop QC software - method developer bundleNanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst ProThree USB-A ports, Ethernet, Bluetooth™ and Wi-Fi
(Only available on instruments with Wi-Fi/Bluetooth support)
Request A Quote
Certifications/ComplianceAll NanoDrop instruments are approved to CE and UL/CSA.
CompatibilityDYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader
ConnectionsThree USB-A ports, Ethernet, Bluetooth™ and Wi-Fi
(Only available on instruments with Wi-Fi/Bluetooth support)
DescriptionNanoDrop OneC Spectrophotometer with NanoDrop QC software - method developer bundle
Detector Type2048-element CMOS Linear Image Sensor
Display7 in. High Definition Color Display, 1280 x 800 pixels
Dimensions (L x W x H)20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.)
LanguagesEnglish, French, German, Spanish, Polish, Chinese, Japanese, Korean
Light SourceXenon Flash
Spectral Bandwidth≤1.8 nm (FWHM at Hg 254 nm)
Voltage12 VDC
Wavelength Range190 to 850 nm
For Use With (Application)UV-Vis, Chemometric Method, Custom Method
IncludesNanoDrop OneC with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro
KeypadBuilt-in touchscreen, multipoint capacitive touch
Measurement Time8 seconds
Pathlength0.030 to 1.0 mm (auto-ranging)
Photometric Accuracy3% at 0.97 A, 302 nm, (Absorbance expressed at Abs/mm at 25°C)
Photometric Range10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A
Photometric RepeatabilityTypical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater
(SD of 10 individual measurements at 0.97 A)
Power ConsumptionOperating: 12 to 18 W; Standby: 5 W
ProcessorAndroid™
Sample TemperatureTemperature Control (cuvette only) 37 °C
Sample Volume (Metric)Minimum 1 μL
System RequirementsWindows™ 8.1 and 10, 64 bit
Wavelength Accuracy±1 nm
Weight (English)7.9 lb.
Weight (Metric)3.6 kg
Unit SizeEach
912A1030Full specifications
EachNanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - method developer bundleNanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst ProThree USB-A ports, EthernetRequest A Quote
Certifications/ComplianceAll NanoDrop instruments are approved to CE and UL/CSA.
CompatibilityDYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader
ConnectionsThree USB-A ports, Ethernet
DescriptionNanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - method developer bundle
Detector Type2048-element CMOS Linear Image Sensor
Display7 in. High Definition Color Display, 1280 x 800 pixels
Dimensions (L x W x H)20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.)
LanguagesEnglish, French, German, Spanish, Polish, Chinese, Japanese, Korean
Light SourceXenon Flash
Spectral Bandwidth≤1.8 nm (FWHM at Hg 254 nm)
Voltage12 VDC
Wavelength Range190 to 850 nm
For Use With (Application)UV-Vis, Chemometric Method, Custom Method
IncludesNanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC, TQ Analyst Pro
KeypadBuilt-in touchscreen, multipoint capacitive touch
Measurement Time8 seconds
Pathlength0.030 to 1.0 mm (auto-ranging)
Photometric Accuracy3% at 0.97 A, 302 nm (Absorbance expressed at Abs/mm at 25°C)
Photometric Range10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A
Photometric RepeatabilityTypical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater
(SD of 10 individual measurements at 0.97 A)
Power ConsumptionOperating: 12 to 18 W; Standby: 5 W
ProcessorAndroid™
Sample TemperatureTemperature Control (cuvette only) 37 °C
Sample Volume (Metric)Minimum 1 μL
System RequirementsWindows™ 8.1 and 10, 64 bit
Wavelength Accuracy±1 nm
Weight (English)7.9 lb.
Weight (Metric)3.6 kg
Unit SizeEach
912A1031Full specifications
EachNanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - technician bundleNanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QCThree USB-A ports, EthernetRequest A Quote
Certifications/ComplianceAll NanoDrop instruments are approved to CE and UL/CSA.
CompatibilityDYMO LabelWriter 450 printer, Bluetooth keyboard, mouse and barcode reader
ConnectionsThree USB-A ports, Ethernet
DescriptionNanoDrop OneC , non-WIFI, Spectrophotometer with NanoDrop QC software - technician bundle
Detector Type2048-element CMOS Linear Image Sensor
Display7 in. High Definition Color Display, 1280 x 800 pixels
Dimensions (L x W x H)20 x 25.4 x 32.3 cm (8 x 10 x 12.7 in.)
LanguagesEnglish, French, German, Spanish, Polish, Chinese, Japanese, Korean
Light SourceXenon Flash
Spectral Bandwidth≤1.8 nm (FWHM at Hg 254 nm)
Voltage12 VDC
Wavelength Range190 to 850 nm
For Use With (Application)UV-Vis, Chemometric Method, Custom Method
IncludesNanoDrop OneC , non-WIFI version, with NanoDrop QC Software, NanoDrop QC PC Software, Security Suite for NanoDrop QC
KeypadBuilt-in touchscreen, multipoint capacitive touch
Measurement Time8 seconds
Pathlength0.030 to 1.0 mm (auto-ranging)
Photometric Accuracy3% at 0.97 A, 302 nm (Absorbance expressed at Abs/mm at 25 °C)
Photometric Range10 mm equivalent: Pedestal: 0–550 A; Cuvette: 0–1.5 A
Photometric RepeatabilityTypical: 0.002 A (1.0 mm path) or 1%CV, whichever is greater
(SD of 10 individual measurements at 0.97 A)
Power ConsumptionOperating: 12 to 18 W; Standby: 5 W
ProcessorAndroid™
Sample TemperatureTemperature Control (cuvette only) 37 °C
Sample Volume (Metric)Minimum 1 μL
System RequirementsWindows™ 8.1 and 10, 64 bit
Wavelength Accuracy±1 nm
Weight (English)7.9 lb.
Weight (Metric)3.6 kg
Unit SizeEach
Showing 4 of 4

Improve your UV-Vis workflow with an instrument that eliminates the need for dilution, provides an easy-to-use instrument- or PC-control experience, and runs chemometric algorithms without the need for additional analysis.


NanoDrop OneC UV-Vis Spectrophotometer

  • Ergonomic, standalone design – integrated Android™ tablet eliminates the need for a separate computer and provides seamless data transfer via Wireless*, Ethernet, or USB
  • Comes with PC software to control the instrument, making it easy to create methods, and store data on a hard drive or network location
  • Auto-Measure and Auto-Blank functions – multi-sample processing can be streamlined with instant measurements that occur when the pedestal arm is down. These functions can be turned ON or OFF with a single selection
  • Wide dynamic range – no dilutions required for highly concentrated samples (equivalent to 550 Abs at 10 mm) with auto-range pathlength technology
  • Five discrete pedestal pathlengths – 1.0 mm, 0.2 mm, 0.1 mm, 0.05 mm, 0.03 mm
  • Micro-volume pedestal technology only needs 1- 2 μL of neat sample
  • Xenon flash lamp and CMOS detector provide spectral data from 190 – 850 nm


NanoDrop QC Quality Control Software

  • Instrument software natively runs chemometric analysis – build chemometric methods in TQ Analyst Software and import them into the NanoDrop QC Software. The component information is displayed within seconds of making the sample measurement
  • Instruments come with Thermo Scientific Security Suite. Computer administrators can prevent users from editing or deleting custom methods and prevent users from deleting critical data
  • Spectra data are exported in .tsv files for easily manipulation in other software packages


NanoDrop OneC cuvette port

  • Cuvette position includes temperature control and stirring
  • Software is pre-programmed for 10 mm, 5 mm, 2 mm, and 1 mm cuvettes


Measurement location Pathlength (mm) Upper detection limit
(10 mm equivalent absorbance)
Pedestal 1 12.5
0.2 62.5
0.1 150
0.05 300
0.03 550
Cuvette 10 1.5
5 3
2 7.5
1 15

* Wi-Fi model not available in certain countries – consult your local NanoDrop distributor

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text