Nicolet™ Summit™ OA FTIR Spectrometer
Nicolet™ Summit™ OA FTIR Spectrometer
Thermo Scientific™

Nicolet™ Summit™ OA FTIR Spectrometer

The Thermo Scientific Nicolet Summit OA FTIR spectrometer is a dedicated analyzer for rapid characterization of oils, liquids, syrups and pastes samples.
Have Questions?
Catalog number 912A1065
Price (USD)/ Each
-
Request A Quote
Description:
Nicolet Summit OA FTIR Spectrometer
For Use With (Application):
Oils, Liquids, Syrups and Pastes; Quality Control QA/QC; Food & Beverage; Automotive
The Thermo Scientific™ Nicolet™ Summit™ OA FTIR Spectrometer is a dedicated analyzer for rapid characterization of oils, liquids, syrups, and pastes samples. An integrated zinc selenide (ZnSe) horizontal attenuated total reflectance (HATR) accessory delivers constant and reproducible pathlength, ideal for both qualitative and quantitative analysis. Reduce the number of steps to take measurements by automating tasks with workflows using the intuitive Thermo Scientific™ OMNIC™ Paradigm Software run on a built-in Windows® computer.

Summit OA FTIR Spectrometer optics  

For the ultimate in reliability and accuracy, the Nicolet Summit OA FTIR Spectrometer is designed with our unique LightDrive Optical Engine.

  • Improved data reproducibility: A state-of-the-art infrared source eliminates hot spot migration, resulting in more consistent spectral data, especially through the integrated HATR accessory.
  • Low-cost ownership: Maintenance is minimized thanks to a 10-year warranty on IR source, interferometer and laser. Service and support contracts and training are also available from Unity™ Lab Services or from our worldwide network of qualified dealers.
  • Factory-verified specification: Generate more than just “typical” or “achievable” results.

Summit OA FTIR Spectrometer materials analysis software  

The user-friendly interface of the OMNIC Paradigm Software makes life in the lab less complicated. Using desktop, touchscreen, or operator modes, you can create workflows to streamline data acquisition, processing and interpretation.

  • Reduced workflow set-up time: An intuitive, visual workflow creator with a drag-and-drop functionality guides you through the workflow creation.
  • Multiple modes of operation: With OMNIC Paradigm Desktop mode, find what you need quickly from the Dashboard screen, create libraries, or perform multi-component searching. Use the Operate mode to present operators with a simplified interface for running packaged workflows.
  • Data analysis anytime, anywhere: Using full Wi-Fi connectivity, you can send data to your Thermo Fisher Connect account in the Cloud and analyze data away from the lab. Or share data and collaborate with colleagues anywhere in the world to accelerate research.
Summit OA FTIR Spectrometer applications:
  • Oils  
  • Liquids
  • Syrups and pastes
  • Quality control QA/QC
  • Food and beverage
  • Automotive

Specifications
Voltage100/240 V
Beam SplitterKBr/Ge mid-infrared optimized
ComponentsLightDrive Optical Engine components: source, laser, interferometer and detector
DescriptionNicolet Summit OA FTIR Spectrometer
Detector TypeFast-recovery deuterated triglycine sulfate (DTGS)
Dimensions (D x W x H)32 x 34 x 24 cm (12.7 x 13.3 x 9.6 in.)
Electrical Requirements100/240 V, 47/63 Hz, 110 W
For Use With (Application)Oils, Liquids, Syrups and Pastes; Quality Control QA/QC; Food & Beverage; Automotive
For Use With (Equipment)Integrated zinc selenide (ZnSe) horizontal attenuated total reflectance (HATR)
Source TypeSingle-point source with non-migrating hotspot for unmatched data reproducibility (10-year warranty)
Spectral Range6000 to 650 cm-1
Weight (English)27.8 lb.
Weight (Metric)12.6 kg
Width (English)13.3 in
Width (Metric)34 cm
Unit SizeEach