Orion™ Surfactant Half Cell Ion Selective Electrode
Orion™ Surfactant Half Cell Ion Selective Electrode

Orion™ Surfactant Half Cell Ion Selective Electrode

Conduct end point detection in titrations of anionic or cationic surfactants in a solution with the Thermo Scientific™ Orion™ Surfactant Half-Cell.
Have Questions?
Catalog NumberLength (Metric) Cable
9342BN1 m
Catalog number 9342BN
Price (USD)
1,521.00
Online Exclusive
1,690.00
Save 169.00 (10%)
Each
Add to cart
Length (Metric) Cable:
1 m
Price (USD)
1,521.00
Online Exclusive
1,690.00
Save 169.00 (10%)
Each
Add to cart

Conduct end point detection in titrations of anionic or cationic surfactants in a solution with the Thermo Scientific™ Orion™ Surfactant Half-Cell. A potentiometric sensor, it is a surfactant-detecting electrode in anionic or cationic titration which is specifically designed for use on Orion 960 Autochemistry system.

Features
Surfactant Half-Cell Electrode 9342BN is to be used with the Orion 900200 sure flow double Junction reference electrode
 
Solutions required 
Standards
654202     0.01 M sodium lauryl sulfate (SLS) standard, 60 ml bottle
 
Sample additive
654203     Diluted Triton X-100, 475 mL bottle
 
Electrode fill solution
900002     Inner fill solution for double junction reference electrode, 5 x 60 mL bottles
810007     Outer fill solution for double junction reference electrode, 5 x 60 mL bottles
 
Titrant
654201     0.05 Hyamine 1622 titrant, 475 mL bottle
 
Items included with 
654201     0.05 Hyamine 1622 titrant, 475 mL 1 bottle
654202     0.01 M sodium lauryl sulfate (SLS) standard, 60 ml 1 bottle
 
Warranty period
12 months from date of purchase 
Specifications
Calibration Standards0.5 M Hyamine titrant
Concentration Measurement RangeEndpoint Indicator
DescriptionConnector Surfactant Electrode w/bnc
Filling Solution Type900002 inner /810007 outer
JunctionDouble Junction Reference Electrode
Length (Metric) Cable1 m
Connector TypesBNC
Temperature (Metric) Operating0°C to 40°C
TypeSurfactant Half-Cell
Unit SizeEach
Please enter sku to load default questions

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link