| 93470350010150 also known as MCG-93470350010150-EACH | Full specifications | Each | 0.1 μm | 5 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 50 A²/group | Particle Density | 1.06g/cm³ | Quantity | 5 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.1 μm | Diameter (Metric) Nominal | 0.1 μm | Diameter (Metric) | 0.1 μm | Unit Size | Each |
|
| 93470350010350 | Full specifications | Each | 0.1 μm | 100 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 50 A²/group | Particle Density | 1.06g/cm³ | Quantity | 100 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.1 μm | Diameter (Metric) Nominal | 0.1 μm | Diameter (Metric) | 0.1 μm | Unit Size | Each |
|
| 93470350011150 also known as MCG-93470350011150-EACH | Full specifications | Each | 0.1 μm | 1 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 50 A²/group | Particle Density | 1.06g/cm³ | Quantity | 1 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.1 μm | Diameter (Metric) Nominal | 0.1 μm | Diameter (Metric) | 0.1 μm | Unit Size | Each |
|
| 93470520010150 also known as MCG-93470520010150-EACH | Full specifications | Each | 0.2 μm | 5 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 20 A²/group | Particle Density | 1.06g/cm³ | Quantity | 5 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.2 μm | Diameter (Metric) Nominal | 0.2 μm | Diameter (Metric) | 0.2 μm | Unit Size | Each |
|
| 93470520010350 also known as MCG-93470520010350-EACH | Full specifications | Each | 0.2 μm | 100 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 20 A²/group | Particle Density | 1.06g/cm³ | Quantity | 100 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.2 μm | Diameter (Metric) Nominal | 0.2 μm | Diameter (Metric) | 0.2 μm | Unit Size | Each |
|
| 93470520011150 also known as MCG-93470520011150-EACH | Full specifications | Each | 0.2 μm | 1 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 20 A²/group | Particle Density | 1.06g/cm³ | Quantity | 1 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.2 μm | Diameter (Metric) Nominal | 0.2 μm | Diameter (Metric) | 0.2 μm | Unit Size | Each |
|
| 93470720010150 also known as MCG-93470720010150-EACH | Full specifications | Each | 0.3 μm | 5 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 20 A²/group | Particle Density | 1.06g/cm³ | Quantity | 5 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.3 μm | Diameter (Metric) Nominal | 0.3 μm | Diameter (Metric) | 0.3 μm | Unit Size | Each |
|
| 93470720010350 also known as MCG-93470720010350-EACH | Full specifications | Each | 0.3 μm | 100 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 20 A²/group | Particle Density | 1.06g/cm³ | Quantity | 100 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.3 μm | Diameter (Metric) Nominal | 0.3 μm | Diameter (Metric) | 0.3 μm | Unit Size | Each |
|
| 93470720011150 also known as MCG-93470720011150-EACH | Full specifications | Each | 0.3 μm | 1 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 20 A²/group | Particle Density | 1.06g/cm³ | Quantity | 1 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.3 μm | Diameter (Metric) Nominal | 0.3 μm | Diameter (Metric) | 0.3 μm | Unit Size | Each |
|
| S9347 | Full specifications | Each | 0.1, 0.2, 0.3 μm | 3 x 1 mL | Request A Quote |
Additive | 0.05% Sodium Azide | Binding Property | Carboxylate-modified | Concentration | 1% solids | Contents | Fluorescent red dyed polystyrene microspheres in water | Color | White | Material | Polystyrene or Polystyrene with Coploymer Grafted Surface | Product Type | Fluroescent Carboxylate-Modified Particle | Dye Type | Europium Chelate | Includes | Package Insert Sheet containing Certicate of Analysis | Parking Area | 20 A²/group | Particle Density | 1.06g/cm³ | Quantity | 3 x 1 mL | Stability | Product stable for a minimum of 36 months | Surface Modification | Carboxylate-Modified | Uniformity | <5% CV | Diameter (Metric) Mean | 0.1, 0.2, 0.3 μm | Diameter (Metric) Nominal | 0.1, 0.2, 0.3 μm | Diameter (Metric) | 0.1, 0.2, 0.3 μm | Unit Size | Each |
|