Finntip™ Pipette Tips
Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
Finntip™ Pipette Tips
Thermo Scientific™

Finntip™ Pipette Tips

Ensure accurate, precise pipetting. Finntip™ Specific Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityFit for PurposeColor
94020305 mLNon-sterileCertified QualityGreen
940030010 μLNon-sterileCertified QualityPink
940030310 μLSterileSterile & PCR ReadyPink
940031010 μLNon-sterileCertified QualityPink
940032710 μLNon-sterileCertified QualityPink
94010301000 μLNon-sterileCertified QualityBlue
94011101000 μLNon-sterileCertified QualityBlue
94011131000 μLSterileSterile & PCR ReadyBlue
94011151000 μLNon-sterileCertified QualityBlue
9401250300 μLNon-sterileCertified QualityOrange
9401253300 μLSterileSterile & PCR ReadyOrange
9401255300 μLNon-sterileCertified QualityOrange
9401260300 μLNon-sterileCertified QualityOrange
94020705 mLNon-sterileCertified QualityGreen
94020735 mLSterileSterile & PCR ReadyGreen
940217110 mLNon-sterileCertified QualityRed
940218010 mLNon-sterileCertified QualityRed
940218310 mLSterileSterile & PCR ReadyRed
940036050 μLNon-sterileCertified QualityTurquoise
940037050 μLNon-sterileCertified QualityTurquoise
940037350 μLSterileSterile & PCR ReadyTurquoise
Catalog number 9402030
Price (USD)
115.54
Online Exclusive
145.00
Save 29.46 (20%)
Case of 500
-
Add to cart
Volume (Metric):
5 mL
Sterility:
Non-sterile
Fit for Purpose:
Certified Quality
Color:
Green
Price (USD)
115.54
Online Exclusive
145.00
Save 29.46 (20%)
Case of 500
Add to cart
Ensure accurate, precise pipetting. These tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • Volume range from 0.2 μL to 10 mL
  • 96-format volumes: 10, 250, 300 and 1000 μL
  • 384-format volumes: 20 and 50 μL
  • Macro volumes: 5 mL and 10 mL

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Specifications
DescriptionFinntip 5mL, Non-Filtered, Non-sterile, Bulk
Length (English)5.8 in.
Length (Metric)14.7cm
ModelFinntip 5mL
ColorGreen
Color CodeGreen
FilteredNon-filtered
Fit for PurposeCertified Quality
For Use With (Equipment)Thermo Scientific Finnpipette
FormatBulk
Product LineFinnTip
SterilityNon-sterile
Volume (Metric)5 mL
Unit SizeCase of 500
web-banner-9-8-22-278x123

Fit for Purpose designations

Gain confidence that the products you buy are ideally suited to your application. 

Learn more ›

Share catalog number, name or link