Search Thermo Fisher Scientific
- Order Status
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Description | Finntip 250 Wide, Non-Filtered, Non-sterile, Bulk |
Volume (Metric) | 10 to 250 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Model | Finntip 250 Wide |
Length (English) | 2 in. |
Length (Metric) | 5.3cm |
Certifications/Compliance | ISO 9001, ISO 14001, ISO 13485 |
Compatibility | Thermo Scientific™ Finnpipette™ 250 |
Format | Bulk |
Packaging | 22,000/bulk |
For Use With (Equipment) | Thermo Scientific™ Finnpipette™ 250 |
Product Line | Finntip Wide Orifice |
Unit Size | Case of 22000 |
Catalog Number | Specifications | Unit Size | Price (TWD) | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
9405030 | Case of 22000 | Request A Quote | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|