Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Protect pipettes and the samples from contamination with Thermo Scientific™ Finntip™ Filtered Pipette Tips. These sterile, disposable pipette tips keep pipettes clean, and are perfect for PCR amplification applications and for pipetting radioactive, infectious, and aerosol-emitting samples. Available in racks with a wide volume range of 0.2μL-10mL.
Description | Finntip Filter Micro 20µL, sterile |
Volume (Metric) | 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 3.3cm |
Format | Rack |
Color Code | Purple |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Description | Finntip Filter Micro 10µL, sterile |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 3.2cm |
Format | Rack |
Color Code | Pink |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip Filter Micro 50µL, sterile |
Volume (Metric) | 50 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 4.8cm |
Format | Rack |
Color Code | Turquoise |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Description | Finntip Filter 10µL, sterile |
Volume (Metric) | 10 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 5.2cm |
Format | Rack |
Color Code | Yellow |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip Filter 20µL, sterile |
Volume (Metric) | 20 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 5.2cm |
Format | Rack |
Color Code | Yellow |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Filter; Sterile; 30µL |
Volume (Metric) | 30 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 5.2cm |
Format | Rack |
Color Code | Yellow |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip Filter 100µL, sterile |
Volume (Metric) | 100 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 5.2cm |
Format | Rack |
Color Code | Yellow |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip Filter 200µL, sterile |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 5.2cm |
Format | Rack |
Color Code | Yellow |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip Filter 100µL Ext, sterile |
Volume (Metric) | 100 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 7.8cm |
Format | Rack |
Color Code | Yellow |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip Filter 200µL Ext, sterile |
Volume (Metric) | 200 μL |
Filtered | Filtered |
Sterility | Sterile |
Autoclavable | Not Autoclavable |
Length (Metric) | 7.8cm |
Format | Rack |
Color Code | Yellow |
Disposable | Single-use |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Filtered |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Color Code | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
94052020 | Case of 3840 | Finntip Filter Micro 20µL, sterile | 20 μL | Purple | Sterile & PCR Ready | 1,497.19 Online price 1,597.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052000 | Case of 960 | Finntip Filter Micro 10µL, sterile | 10 μL | Pink | Sterile & PCR Ready | 228.38 Online price 290.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052060 | Case of 3840 | Finntip Filter Micro 50µL, sterile | 50 μL | Turquoise | Sterile & PCR Ready | 1,449.97 Online price 1,632.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052100 | Case of 960 | Finntip Filter 10µL, sterile | 10 μL | Yellow | Sterile & PCR Ready | 176.38 Online price 216.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052150 | Case of 960 | Finntip Filter 20µL, sterile | 20 μL | Yellow | Sterile & PCR Ready | 160.50 Online price 216.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052160 | Case of 960 | Filter; Sterile; 30µL | 30 μL | Yellow | Sterile & PCR Ready | 130.00 Online price 226.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052200 | Case of 960 | Finntip Filter 100µL, sterile | 100 μL | Yellow | Sterile & PCR Ready | 165.48 Online price 218.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052300 | Case of 960 | Finntip Filter 200µL, sterile | 200 μL | Yellow | Sterile & PCR Ready | 162.00 Online price 218.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052310 | Case of 960 | Finntip Filter 100µL Ext, sterile | 100 μL | Yellow | Sterile & PCR Ready | 294.75 Online price 393.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94052320 | Case of 960 | Finntip Filter 200µL Ext, sterile | 200 μL | Yellow | Sterile & PCR Ready | 337.08 Online price 405.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Proven quality
Versatile Tip Range
Immediate traceability
Note:
Availability may vary by country.