Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Finntip™ Flex™ Pipette Tips are designed to fit Finnpipette™ F1, F2 and Novus pipettes. They enable you to pipette accurately and precisely, with low liquid retention. The compatibility between the tip and the pipette is indicated with color codes. These Flex&trade tips have an ergonomic design that lower the risk of RSI and use less plastic.
Description | Finntip Flex 200, Non-Filtered, Sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Yellow |
Model | Finntip Flex 200 |
Length (English) | 2.3 in. |
Length (Metric) | 6cm |
Format | Rack |
Packaging | 960 tips |
Color Code | Yellow |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip Flex 10, Non-Filtered, Non-sterile, Bulk |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Pink |
Model | Finntip Flex 10 |
Length (English) | 1.1 in. |
Length (Metric) | 3.3cm |
Format | Bulk |
Packaging | 1000/Bag |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Certified Quality |
Unit Size | Case of 1000 |
Description | Finntip Flex 10, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Pink |
Model | Finntip Flex 10 |
Length (English) | 1.1 in. |
Length (Metric) | 3.3cm |
Format | Rack |
Packaging | 10 x 96/Rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Certified Quality |
Unit Size | Case of 960 |
Description | Finntip Flex 200, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 200 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Yellow |
Model | Finntip Flex 200 |
Length (English) | 2.3 in. |
Length (Metric) | 6cm |
Format | Rack |
Packaging | 960 tips |
Color Code | Yellow |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Certified Quality |
Unit Size | Case of 960 |
Description | Finntip Flex 10, Non-Filtered, Sterile, Rack |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Pink |
Model | Finntip Flex 10 |
Length (English) | 1.1 in. |
Length (Metric) | 3.3cm |
Format | Rack |
Packaging | 10 x 96/Rack |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Description | Finntip Flex 10, Non-Filtered, Non-sterile, Refill |
Volume (Metric) | 10 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Pink |
Model | Finntip Flex 10 |
Length (English) | 1.1 in. |
Length (Metric) | 3.3cm |
Format | Refill |
Packaging | 20 x 96 tips |
Color Code | Pink |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Certified Quality |
Unit Size | Case of 1920 |
Description | Finntip Flex 200, Non-Filtered, Non-sterile, Refill |
Volume (Metric) | 200 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Yellow |
Model | Finntip Flex 200 |
Length (English) | 2.3 in. |
Length (Metric) | 6cm |
Format | Refill |
Packaging | 1920 tips |
Color Code | Yellow |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Certified Quality |
Unit Size | Case of 1920 |
Description | Finntip Flex 200, Non-Filtered, Non-sterile, Bulk |
Volume (Metric) | 200 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Yellow |
Model | Finntip Flex 200 |
Length (English) | 2.3 in. |
Length (Metric) | 6cm |
Format | Bulk |
Packaging | 1000/Bag |
Color Code | Yellow |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Certified Quality |
Unit Size | Case of 1000 |
Description | Finntip Flex 300, Non-Filtered, Non-sterile, Rack |
Volume (Metric) | 300 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Orange |
Model | Finntip Flex 300 |
Length (English) | 2.42 in. |
Length (Metric) | 6.15cm |
Format | Rack |
Packaging | 960 tips |
Color Code | Orange |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Certified Quality |
Unit Size | Case of 960 |
Description | Finntip Flex 300, Non-Filtered, Sterile, Rack |
Volume (Metric) | 300 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Orange |
Model | Finntip Flex 300 |
Length (English) | 2.42 in. |
Length (Metric) | 6.15cm |
Format | Rack |
Packaging | 960 tips |
Color Code | Orange |
For Use With (Equipment) | Thermo Scientific Finnpipette |
Product Line | FinnTip Flex |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 960 |
Catalog Number | Specifications | Unit Size | Description | Volume (Metric) | Color Code | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
94060313 | Case of 960 | Finntip Flex 200, Non-Filtered, Sterile, Rack | 200 μL | Yellow | Sterile & PCR Ready | 134.88 Online price 154.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060120 | Case of 1000 | Finntip Flex 10, Non-Filtered, Non-sterile, Bulk | 10 μL | Pink | Certified Quality | 91.60 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060100 | Case of 960 | Finntip Flex 10, Non-Filtered, Non-sterile, Rack | 10 μL | Pink | Certified Quality | 127.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060310 | Case of 960 | Finntip Flex 200, Non-Filtered, Non-sterile, Rack | 200 μL | Yellow | Certified Quality | Request A Quote | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060103 | Case of 960 | Finntip Flex 10, Non-Filtered, Sterile, Rack | 10 μL | Pink | Sterile & PCR Ready | 154.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060117 | Case of 1920 | Finntip Flex 10, Non-Filtered, Non-sterile, Refill | 10 μL | Pink | Certified Quality | 179.13 Online price 218.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060317 | Case of 1920 | Finntip Flex 200, Non-Filtered, Non-sterile, Refill | 200 μL | Yellow | Certified Quality | 200.63 Online price 214.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060320 | Case of 1000 | Finntip Flex 200, Non-Filtered, Non-sterile, Bulk | 200 μL | Yellow | Certified Quality | 90.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060510 | Case of 960 | Finntip Flex 300, Non-Filtered, Non-sterile, Rack | 300 μL | Orange | Certified Quality | 101.25 Online price 135.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
94060513 | Case of 960 | Finntip Flex 300, Non-Filtered, Sterile, Rack | 300 μL | Orange | Sterile & PCR Ready | 158.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Key Features:
Softer Finntip Flex Tip
Proven quality
Versatile Tip Range
Immediate traceability
Note:
Availability may vary by country.