Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Take accurate, reproducible ion concentration measurements by calibrating your Ion Selective Electrode with high-quality Thermo Scientific™ Orion™ ISE Calibration Standards. Use these standards with electrodes including ammonia, chloride, fluoride, nitrate, potassium, silver, sodium and sulfide. Orion calibration standards are NIST traceable and manufactured under ISO 9001 quality standards.
Description | Orion Fluoride 100 ppm as F- Standard, 475 mL |
Concentration | 100 ppm as F- |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 100.0 ppm +/- 0.5 ppm Fluoride |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Fluoride Ion Selective Electrode |
Product Line | Fluoride Ion Selective Electrodes Including 9609BNWP, 9409BN, 9409SC |
Unit Size | Each |
Description | Orion Ammonia 0.1 M NH4Cl Standard, 475 mL |
Concentration | 0.1 M NH4Cl |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 0.1000 M +/- 0.0005 M Ammonium Chloride |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Ammonia Ion Selective Electrode |
Product Line | Ammonia Ion Selective Electrodes Including 9512BNWP, 9512HPBNWP |
Unit Size | Each |
Description | Orion Ammonia 1000 ppm as N Standard, 475 mL |
Concentration | 1000 ppm as N |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 1000 ppm +/- 5 ppm as Nitrogen |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Ammonia Ion Selective Electrode |
Product Line | Ammonia and Ammonium Ion Selective Electrodes Including 9512BNWP, 9512HPBNWP, 931801 |
Unit Size | Each |
Description | Orion Ammonia 100 ppm as N Standard, 475 mL |
Concentration | 100 ppm as N |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 100 ppm +/- 1 ppm as Nitrogen |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Ammonia Ion Selective Electrode |
Product Line | Ammonia Ion Selective Electrodes Including 9512BNWP, 9512HPBNWP |
Physical Form | Liquid |
Unit Size | Each |
Description | Orion Bromide 0.1 M NaBr Standard, 475 mL |
Concentration | 0.1 M NaBr |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 0.1000 M +/- 0.0005 M Sodium Bromide |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Bromide Ion Selective Electrode |
Product Line | Bromide Ion Selective Electrodes Including 9635BNWP |
Unit Size | Each |
Description | Orion Calcium 0.1 M CaCl2 Standard, 475 mL |
Concentration | 0.1 M CaCl2 |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 0.1000 M +/- 0.0005 M Calcium Chloride |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Calcium Ion Selective Electrode |
Product Line | Calcium Ion Selective Electrodes Including 9720BNWP |
Physical Form | Liquid |
Unit Size | Each |
Description | Orion Carbon Dioxide 0.1 M NaHCO3 Standard, 475 mL |
Concentration | 0.1 M NaHCO3 |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 0.1000 M +/- 0.0005 M Sodium Bicarbonate |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Carbon Dioxide Ion Selective Electrode |
Product Line | Carbon Dioxide Ion Selective Electrodes Including 9502BNWP |
Physical Form | Liquid |
Unit Size | Each |
Description | Orion Carbon Dioxide 1000 ppm as CaCO3 Standard, 475 mL |
Concentration | 1000 ppm as CaCO3 |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 0.01000 M +/- 0.00005 M Sodium Bicarbonate |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Carbon Dioxide Ion Selective Electrode |
Product Line | Carbon Dioxide Ion Selective Electrodes Including 9502BNWP |
Physical Form | Liquid |
Unit Size | Each |
Description | Orion Chloride 0.1 M NaCl Standard, 475 mL |
Concentration | 0.1 M NaCl |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 0.1000 M +/- 0.0005 M Sodium Chloride |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Chloride Ion Selective Electrode, Sodium Ion Selective Electrode |
Product Line | Chloride Ion Selective Electrodes Including 9617BNWP, 9417BN, 9417SC |
Physical Form | Liquid |
Unit Size | Each |
Description | Orion Chloride 1000 ppm as Cl- Standard, 475 mL |
Concentration | 1000 ppm as Cl- |
Packaging | 1 Bottle |
Quantity | 475 mL |
Solution Type | Calibration Standard |
Color | Colorless |
Certificate of Analysis | Yes |
Concentration or Composition Notes | C of A Acceptance Range: 1000 ppm +/- 10 ppm as Chloride |
Traceability to NIST | Yes |
Type | Calibration Standard |
For Use With (Equipment) | Calcium Ion Selective Electrode |
Product Line | Chloride Ion Selective Electrodes Including 9617BNWP, 9417BN, 9417SC |
Physical Form | Liquid |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Concentration | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
940907 | Each | Orion Fluoride 100 ppm as F- Standard, 475 mL | 100 ppm as F- | 89.44 Online price 104.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
951006 | Each | Orion Ammonia 0.1 M NH4Cl Standard, 475 mL | 0.1 M NH4Cl | 92.88 Online price 108.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
951007 | Each | Orion Ammonia 1000 ppm as N Standard, 475 mL | 1000 ppm as N | 92.88 Online price 108.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
951207 | Each | Orion Ammonia 100 ppm as N Standard, 475 mL | 100 ppm as N | 80.84 Online price 94.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
943506 | Each | Orion Bromide 0.1 M NaBr Standard, 475 mL | 0.1 M NaBr | 113.52 Online price 132.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
922006 | Each | Orion Calcium 0.1 M CaCl2 Standard, 475 mL | 0.1 M CaCl2 | 116.96 Online price 136.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
950206 | Each | Orion Carbon Dioxide 0.1 M NaHCO3 Standard, 475 mL | 0.1 M NaHCO3 | 127.80 Online price 142.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
950207 | Each | Orion Carbon Dioxide 1000 ppm as CaCO3 Standard, 475 mL | 1000 ppm as CaCO3 | 121.26 Online price 141.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
941706 | Each | Orion Chloride 0.1 M NaCl Standard, 475 mL | 0.1 M NaCl | 122.98 Online price 143.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
941708 | Each | Orion Chloride 1000 ppm as Cl- Standard, 475 mL | 1000 ppm as Cl- | 86.86 Online price 101.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Use the Orion ISE calibration standards with our extensive line of ion selective electrodes (ISEs) for ammonia, ammonium, bromide, cadmium, calcium, carbon dioxide, chloride, chlorine, copper, cyanide, fluoride, iodide, lead, nitrate, potassium, silver, sodium and sulfide analysis. Whether you are in the lab or in the field, you can be confident that Orion solutions will deliver accurate and repeatable measurements. Orion solutions are produced in controlled batches using ultrapure water and undergo rigorous quality testing throughout the process to prevent contamination. Our strict quality procedures verify correct bottle labeling and volume, so each batch meets specific lot release criteria. Bottles are sealed and torque-tested to ensure bottle caps are secure and solutions remain free of contamination. Rigorous lifetime testing ensures sealed Orion solutions remain within published specifications for their entire shelf life and do not degrade over time.
* Orion calibration standards are NIST traceable.
* Orion calibration standards are manufactured under ISO 9001 quality standards.