Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
The Thermo Scientific™ iCE™ 3500 AAS provides unrivalled performance, flexibility and simplicity. The innovative dual atomizer design enables safe, software-controlled switching between flame and furnace analysis with a single mirror movement. The high precision, double beam optics, combined with an Echelle monochromator produce low detection limits and long term analytical stability. Unique Quadline deuterium background correction with guaranteed performance is provided as standard. The flame atomizer design incorporates a 50 mm titanium burner with improved solids capability to increase the efficiency and accuracy of your flame analysis.The furnace atomizer includes GFTV, a furnace vision system which improves efficiency and simplifies method development by providing a high definition, real time video of the inside of the cuvette.
Type | Atomic Absorption Spectrometer |
Description | iCE 3500 AA Spectrometer with 100 mm Burner |
Unit Size | Each |
Type | Atomic Absorption Spectrometer |
Background Correction | Guaranteed Quadline Deuterium or AC Zeeman Systems |
Description | iCE 3500 Double Beam Dual Atomiser AA Spectrometer |
Flame Atomizer | Universal System (Uses 50 mm Finned Ti Burner) |
Furnace Atomizer Option | GFS35 or GFS35(Z) Combined Module |
Furnace Vision System | As Standard |
Gas Management | Automatic Binary Control |
Lamp Carousel | 6 Lamp-Coded, Auto-Aligning |
Monochromator | Eschelle Type |
Optics | Double Beam |
Photomultiplier | Wide Range (180 to 900 nm) |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
942350023501 | Each | iCE 3500 AA Spectrometer with 100 mm Burner | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
942350023500 | Each | iCE 3500 Double Beam Dual Atomiser AA Spectrometer | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Maximize Productivity
Gain Cost Efficiency
Enjoy Advanced Performance and Flexibility