Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Volume (Metric) | 1000 μL |
Filtered | Non-filtered |
Sterility | Non-sterile |
Color | Blue |
Autoclavable | Autoclavable |
Format | Bulk |
Tip Style | Universal Fit |
For Use With (Equipment) | Universal Fit |
Product Line | LabTip |
Material | Polypropylene |
Unit Size | Pack of 1000 |
Catalog Number | Specifications | Unit Size | Color | Volume (Metric) | Format | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
94300220 | Pack of 1000 | Blue | 1000 μL | Bulk | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|