ClipTip™ 384-Format Pipette Tips
Due to high demand, order processing and delivery times for non-filtered tips may be longer than usual. Compare options for filtered tips »
ClipTip™ 384-Format Pipette Tips
ClipTip™ 384-Format Pipette Tips
ClipTip™ 384-Format Pipette Tips
ClipTip™ 384-Format Pipette Tips
ClipTip™ 384-Format Pipette Tips
Thermo Scientific™

ClipTip™ 384-Format Pipette Tips

Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVolume (Metric)SterilityTip Style
9441005012.5 μLNon-sterileStandard 384
9441007312.5 μLSterileExtended Length
9441007012.5 μLNon-sterileExtended Length
9441005312.5 μLSterileStandard 384, Extended Length
9441010030 μLNon-sterileStandard 384
9441010330 μLSterileStandard 384
94410150125 μLNon-sterileStandard 384
94410153125 μLSterileStandard 384
Catalog number 94410050
Price (USD)
357.30
Online Exclusive
397.00
Save 39.70 (10%)
Case of 3840
-
Add to cart
Volume (Metric):
12.5 μL
Sterility:
Non-sterile
Tip Style:
Standard 384
Price (USD)
357.30
Online Exclusive
397.00
Save 39.70 (10%)
Case of 3840
Add to cart
Ask our AI about this Product

Thermo Scientific™ ClipTip™ 384-format pipette tips are designed for 384-format microplate applications, in conjunction with the E1-ClipTip electronic pipettes. Featuring an innovativesnap and seal tip attachment mechanism, the pipette tips ensure a light force with a secure tip attachment, enabling greater efficiency and confidence in your work.

Key Features:

  • All ClipTip 384-format tips feature a ‘Snap and Seal’ tip attachment mechanism that ensures light force and secure tip attachment
  • Each tip has incorporated small protrusions that snap on the tip fitting flange of the pipette
  • Ideal for 384-format microplate applications

Proven quality

  • Certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Versatile Tip Range

  • 96-format volumes: 12.5, 20, 50, 200, 300, 1000 and 1250 μL
  • 384-format volumes: 12.5, 30 and 125μL
  • Extended lenght tips available for volumes 12.5 and 300 μL allowing for better reach with specific labware consumables

Immediate traceability

  • Each tip insert has ink-jetted lot and volume information; the convenient color key makes it easy to match the color code of the F1-ClipTip and E1-ClipTip pipette with the corresponding ClipTip pipette tip rack insert

Note:

Availability may vary by country.

Specifications
DescriptionClipTip 384 12.5, Non-filtered, Non-sterile, Rack
Length (English)1.18 in.
Length (Metric)3.0cm
Packaging10 x 384 tips/rack
AutoclavableNot Autoclavable
Color CodePink
FilteredNon-filtered
Fit for PurposePCR Ready
For Use With (Equipment)Thermo Scientific F1-ClipTip, Thermo Scientific E1-ClipTip
FormatRack
Product LineClipTip
SterilityNon-sterile
Tip StyleStandard 384
Volume (Metric)12.5 μL
Unit SizeCase of 3840
web-banner-9-8-22-278x123

Fit for Purpose designations

Gain confidence that the products you buy are ideally suited to your application. 

Learn more ›

Have questions about this product? Ask our AI assisted search.
This is an AI-powered search and may not always get things right. You can help us make it better with a thumbs up or down on individual answers or by selecting the “Give feedback" button. Your search history and customer login information may be retained by Thermo Fisher and processed in accordance with our Privacy Notice.

Documents & Downloads

Certificates

Safety Data Sheets

Share catalog number, name or link