Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Carry out longer, fatigue-free pipetting with the Thermo Scientific™ S1 Pipette Fillers. These instruments are ergonomically designed and offer simple, efficient pipetting performance, as well as maximum pipetting comfort. Lightweight and cordless, they feature a heavy-duty rechargeable lithium-ion battery that allows approximately three times longer operation between charges than typical units. For use with graduated and volumetric glass and plastic serological pipets.
Battery Type | Lithium-Ion |
Color | White |
Dispensing Speed | 8 |
For Use With | Graduated and Volumetric Glass or Plastic Serological Pipette |
Model | S1 |
Volume (Metric) | 1 to 100 mL |
Filter Type | 0.45 Micron Standard (Mfr part numbers 4580560 and 9057) |
For Use With (Equipment) | All major brands of glass or plastic serological pipets, 1 to 100mL |
Includes | S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card |
Recharge Time | 3 hours |
Warranty | 2 Years with web registration |
Electrical Requirements | 100 to 240V 50/60Hz |
Voltage | 100 to 240 V |
Amperage | 0.2A |
Frequency | 50/60 Hz |
Unit Size | Each |
Battery Type | Lithium-Ion |
Color | Blue |
Dispensing Speed | 8 |
For Use With | Graduated and Volumetric Glass or Plastic Serological Pipette |
Model | S1 |
Volume (Metric) | 1 to 100 mL |
Filter Type | 0.45 Micron Standard (Mfr part numbers 4580560 and 9057) |
For Use With (Equipment) | All major brands of glass or plastic serological pipets, 1 to 100mL |
Includes | S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card |
Recharge Time | 3 hours |
Warranty | 2 Years with web registration |
Electrical Requirements | 100 to 240V 50/60Hz |
Voltage | 100 to 240 V |
Amperage | 0.2A |
Frequency | 50/60 Hz |
Unit Size | Each |
Battery Type | Lithium-Ion |
Color | Red |
Dispensing Speed | 8 |
For Use With | Graduated and Volumetric Glass or Plastic Serological Pipette |
Model | S1 |
Volume (Metric) | 1 to 100 mL |
Filter Type | 0.45 Micron Standard (Mfr part numbers 4580560 and 9057) |
For Use With (Equipment) | All major brands of glass or plastic serological pipets, 1 to 100mL |
Includes | S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card |
Recharge Time | 3 hours |
Warranty | 2 Years with web registration |
Electrical Requirements | 100 to 240V 50/60Hz |
Voltage | 100 to 240 V |
Amperage | 0.2A |
Frequency | 50/60 Hz |
Unit Size | Each |
Battery Type | Lithium-Ion |
Color | Green |
Dispensing Speed | 8 |
For Use With | Graduated and Volumetric Glass or Plastic Serological Pipette |
Model | S1 |
Volume (Metric) | 1 to 100 mL |
Filter Type | 0.45 Micron Standard (Mfr part numbers 4580560 and 9057) |
For Use With (Equipment) | All major brands of glass or plastic serological pipets, 1 to 100mL |
Includes | S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card |
Recharge Time | 3 hours |
Warranty | 2 Years with web registration |
Electrical Requirements | 100 to 240V 50/60Hz |
Voltage | 100 to 240 V |
Amperage | 0.2A |
Frequency | 50/60 Hz |
Unit Size | Each |
Battery Type | Lithium-Ion |
Color | Clear |
Dispensing Speed | 8 |
For Use With | Graduated and Volumetric Glass or Plastic Serological Pipette |
Model | S1 |
Volume (Metric) | 1 to 100 mL |
Filter Type | 0.45 Micron Standard (Mfr part numbers 4580560 and 9057) |
For Use With (Equipment) | All major brands of glass or plastic serological pipets, 1 to 100mL |
Includes | S1 Pipet Filler, universal charger, table stand, wall-mounted holder, 1mL pipet support, instruction manual and warranty card |
Recharge Time | 3 hours |
Warranty | 2 Years with web registration |
Electrical Requirements | 100 to 240V 50/60Hz |
Voltage | 100 to 240 V |
Amperage | 0.2A |
Frequency | 50/60 Hz |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Color | Dispensing Speed | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
9501 | Each | White | 8 | 493.00 Online price 580.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9521 | Each | Blue | 8 | 464.00 Online price 580.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9531 | Each | Red | 8 | 493.00 Online price 580.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9541 | Each | Green | 8 | 493.00 Online price 580.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
9511 | Each | Clear | 8 | 464.00 Online price 580.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Monitor Performance
Control Speed
Ready When You Need It