Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Enhance the performance and extend the life of your ion selective electrodes with Thermo Scientific™ Orion™ ISE Filling Solutions. These solutions are specially formulated to work with the recommended ion selective electrodes and prevent electrode interferences from filling solution.
Description | Fill Solution for Carbon Dioxide ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 60 mL |
Unit Size | Each |
Description | Fill Solution for Sodium ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Pack of 5 |
Description | Fill Solution for Sodium ISE with Low Sodium Sample Levels |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Pack of 5 |
Description | Fill Solution for Chloride ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Pack of 5 |
Description | Fill Solution For Ammonium ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Each |
Description | Optimum Results F Fill Solution for Nitrate and Nitrite ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Pack of 5 |
Description | Optimum Results A Fill Solution for Cadmium, Calcium, Fluoride and Sulfide ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Pack of 5 |
Description | Optimum Results B Fill Solution for Chloride, Cyanide, Lead and Silver/Sulfide ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Pack of 5 |
Description | Optimum Results D Fill Solution for Bromide, Cupric and Iodide ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Case of 5 |
Description | Optimum Results E Fill Solution for Potassium ISE |
For Use With (Equipment) | Thermo Scientific Orion Ion Selective Electrodes |
Type | Ion Selective Electrode Filling Solution |
Quantity | 5 x 60 mL |
Unit Size | Case of 5 |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
950202TS also known as 950202 | Each | Fill Solution for Carbon Dioxide ISE | 120.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900010 | Pack of 5 | Fill Solution for Sodium ISE | 156.60 Online price 174.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900012 | Pack of 5 | Fill Solution for Sodium ISE with Low Sodium Sample Levels | 159.30 Online price 177.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900017 | Pack of 5 | Fill Solution for Chloride ISE | 129.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900018-WA | Each | Fill Solution For Ammonium ISE | 157.50 Online price 175.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900046 | Pack of 5 | Optimum Results F Fill Solution for Nitrate and Nitrite ISE | 131.40 Online price 146.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900061 | Pack of 5 | Optimum Results A Fill Solution for Cadmium, Calcium, Fluoride and Sulfide ISE | 131.40 Online price 146.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900062 | Pack of 5 | Optimum Results B Fill Solution for Chloride, Cyanide, Lead and Silver/Sulfide ISE | 131.40 Online price 146.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900063 | Case of 5 | Optimum Results D Fill Solution for Bromide, Cupric and Iodide ISE | 91.80 Online price 102.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
900065 | Case of 5 | Optimum Results E Fill Solution for Potassium ISE | 133.20 Online price 148.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Ordering Information:
Note:
The following part number has been changed due to a recent system upgrade:
Old Part Number: 900018
New Part Number: 900018-WA
Please use the new part number when placing an order or requesting a quote. The old and new part numbers are interchangeable on Certificate of Analysis and Material Safety Data Sheet (MSDS) files.
Warranty: Out of box