Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Type | Recapper Module |
Description | Recapper Module 110V |
Throughput | 1000 Tubes/hr. |
Certifications/Compliance | CE, FCC, UL, CAN/CSA |
Voltage | 110 V |
Unit Size | Each |
Type | Decapper Flex Module |
Description | Decapper Flex Module |
Throughput | 1000 Tubes/hr. |
Certifications/Compliance | CE, FCC, UL, CAN/CSA |
Unit Size | Each |
Type | Centrifuge Module |
Description | Centrifuge Module |
Throughput | 1000 Tubes/hr. |
Certifications/Compliance | CE, FCC, UL, CAN/CSA |
Unit Size | Each |
Type | Aliquoter/Labeller Module |
Description | Aliquoter/Labeller Module |
Throughput | 1000 Tubes/hr. |
Certifications/Compliance | CE, FCC, UL, CAN/CSA |
Unit Size | Each |
Type | ES Flex Module |
Description | ES Flex Module |
Throughput | 1000 Tubes/hr. |
Certifications/Compliance | CE, FCC, UL, CAN/CSA |
Unit Size | Each |
Type | Recapper Module |
Description | Recapper Module 230V |
Throughput | 1000 Tubes/hr. |
Certifications/Compliance | CE, FCC, UL, CAN/CSA |
Voltage | 230 V |
Unit Size | Each |
Type | Laboratory Automation Solutions Storage |
Description | Storage, 120V |
Throughput | 1000 Tubes/hr. |
Certifications/Compliance | FCC, UL, CAN/CSA |
Voltage | 120 V |
Unit Size | Each |
Type | Loader |
Description | Loader |
Throughput | 1000 Tubes/hr. |
Certifications/Compliance | CE, FCC, UL, CAN/CSA |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
952136 | Each | Recapper Module 110V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
952039 | Each | Decapper Flex Module | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
952040 | Each | Centrifuge Module | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
952050 | Each | Aliquoter/Labeller Module | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
952202 | Each | ES Flex Module | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
952036 | Each | Recapper Module 230V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
952311 | Each | Storage, 120V | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
952312 | Each | Loader | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Entry Modules for high-volume automatic sample loading in user-specified racks
Centrifuge Module for automatic and continuous centrifugation of samples
Decapper Flex Module for automatic cap removal from different types and sizes of primary tubes
Aliquoter/Labeler Module for automatic sample aliquoting to secondary tubes with user-defined rules. Disposable tips are used. Secondary tubes are labelled automatically with the primary tube ID according to user-definable fields.
Recapper Module for automatic capping of different types and sizes of primary tubes
Exit and Sorting Modules for high volume sample exit. Excellent sample sorting capabilities to different kinds of racks. Includes sample archiving capabilities.
Control Unit, easy-to-navigate user interface for control over the whole automation system. Route definition is simple and gives flexibility to optimize the workflow
Analyzer Interfaces, several analyzer connections which can be either point-of-space or robotic interfaces. Wide selection of analyzers from different manufacturers is supported
Cold Storage refrigerated storage system from which samples can be automatically retrieved back to the track or discharged.