Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Choose from loose or preassembled membranes for ease of use with Thermo Scientific™ Orion™ Gas-Sensing ISE membranes.
Fresh membranes provide optimum performance with gas-sensing ion selective electrodes. Ammonia electrodes require different membranes if using standard electrode or high performance ammonia electrode.
Description | Gas-Sensing ISE membrane |
For Use With (Equipment) | Nitrogen Oxide Electrode |
Type | Gas-Sensing ISE Membrane |
Unit Size | Each |
Description | For Carbon Dioxide Electrode 9502BNMP; Four membranes with O-rings |
For Use With (Equipment) | Carbon Dioxide Electrode 9502BNMP |
Type | Gas-Sensing ISE Membrane |
Unit Size | Each |
Description | For Standard Ammonia Electrode 9512BNWP; 9512 Ammonia; 20 Loose Membranes |
For Use With (Equipment) | Standard Ammonia Electrode 9512BNWP, 9512 |
Type | Gas-Sensing ISE Membrane |
Unit Size | Pack of 20 |
Description | Gas-Sensing ISE membrane |
For Use With (Equipment) | Standard Ammonia Electrode 9512BNWP, 9512 |
Type | Gas-Sensing ISE Membrane |
Unit Size | Pack of 3 |
Description | Gas-Sensing ISE membrane |
For Use With (Equipment) | High Performance Ammonia Electrode 9512HPBNWP, 9512HP |
Type | Gas-Sensing ISE Membrane |
Unit Size | Pack of 20 |
Description | Gas-Sensing ISE membrane |
For Use With (Equipment) | High Performance Ammonia Electrode 9512HPBNWP |
Type | Gas-Sensing ISE Membrane |
Unit Size | Pack of 3 |
Catalog Number | Specifications | Unit Size | For Use With (Equipment) | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
954604 | Each | Nitrogen Oxide Electrode | - | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
950204 | Each | Carbon Dioxide Electrode 9502BNMP | 241.20 Online price 268.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
951204 | Pack of 20 | Standard Ammonia Electrode 9512BNWP, 9512 | 165.60 Online price 184.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
951205 | Pack of 3 | Standard Ammonia Electrode 9512BNWP, 9512 | 204.30 Online price 227.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
951214 | Pack of 20 | High Performance Ammonia Electrode 9512HPBNWP, 9512HP | 167.40 Online price 186.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
951215 | Pack of 3 | High Performance Ammonia Electrode 9512HPBNWP | 88.74 Online price 98.60 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Choose from loose or preassembled membranes for ease of use with Thermo Scientific™ Orion™ Gas-Sensing ISE membranes.
Fresh membranes provide optimum performance with gas-sensing ion selective electrodes. Ammonia electrodes require different membranes if using standard electrode or high performance ammonia electrode.