Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Thermo Scientific™ Automation Tips for the Eppendorf™ epMotion™ Automated Pipetting System are available in non-sterile, sterile and sterile filtered tips. Each pipet tip undergoes a rigorous 15-point quality control program to ensure consistency, thus providing accurate and precise performance achieved by superior tip straightness and a low coefficient of variation. The pipette tips are validated on the actual workstations for which they are created and the sterile pipette tips are certified free of RNase, DNase, DNA, endotoxin, bioburden and pyrogen.
Volume (Metric) | 300 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Sterile |
Unit Size | Pack of 960 |
Volume (Metric) | 50 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Volume (Metric) | 50 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Volume (Metric) | 50 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Clear |
Format | Rack |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Sterile |
Unit Size | Case of 3840 |
Volume (Metric) | 50 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Clear |
Format | Rack |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Sterile |
Unit Size | Pack of 960 |
Volume (Metric) | 50 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Certified Quality |
Unit Size | Case of 3840 |
Volume (Metric) | 50 μL |
Filtered | Non-Filtered |
Sterility | Non-sterile |
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Certified Quality |
Unit Size | Pack of 960 |
Volume (Metric) | 300 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Case of 3840 |
Volume (Metric) | 300 μL |
Filtered | Filtered |
Sterility | Sterile |
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Sterile & PCR Ready |
Unit Size | Pack of 960 |
Volume (Metric) | 300 μL |
Filtered | Non-Filtered |
Sterility | Sterile |
Color | Clear |
Format | Rack |
Tip Style | Automation |
For Use With (Equipment) | Eppendorf epMotion |
Product Line | Eppendorf epMotion |
Fit for Purpose | Sterile |
Unit Size | Case of 3840 |
Catalog Number | Specifications | Unit Size | Volume (Metric) | Filtered | Sterility | Fit for Purpose | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
966-261PK also known as 966-261 | Pack of 960 | 300 μL | Non-Filtered | Sterile | Sterile | 105.25 Online price 166.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
965-021 | Case of 3840 | 50 μL | Filtered | Sterile | Sterile & PCR Ready | 808.00 Online price 1,096.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
965-021PK also known as 965-021 | Pack of 960 | 50 μL | Filtered | Sterile | Sterile & PCR Ready | 202.00 Online price 319.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
965-261 | Case of 3840 | 50 μL | Non-Filtered | Sterile | Sterile | 421.00 Online price 571.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
965-261PK also known as 965-261 | Pack of 960 | 50 μL | Non-Filtered | Sterile | Sterile | 105.25 Online price 166.20 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
965-262 | Case of 3840 | 50 μL | Non-Filtered | Non-sterile | Certified Quality | 487.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
965-262PK also known as 965-262 | Pack of 960 | 50 μL | Non-Filtered | Non-sterile | Certified Quality | 141.10 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
966-021 | Case of 3840 | 300 μL | Filtered | Sterile | Sterile & PCR Ready | 806.00 Online price 1,096.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
966-021PK also known as 966-021 | Pack of 960 | 300 μL | Filtered | Sterile | Sterile & PCR Ready | 202.00 Online price 319.30 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
966-261 | Case of 3840 | 300 μL | Non-Filtered | Sterile | Sterile | 421.00 Online price 571.00 | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|