Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Measure calcium in aqueous solutions simply, accurately and economically with Thermo Scientific™ Orion™ Calcium Electrodes.
9720BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 972001.
Connector Types | BNC |
Description | Combination Calcium Electrode with Waterproof BNC Connector |
Junction | Free-flowing Sure-Flow junction assures stable, drift-free potentials |
Item Description | Combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. |
For Use With (Equipment) | ISE Meters, module 972001. |
Type | Combination Ion Selective Electrode |
Unit Size | Each |
Description | Replacement Module for Half-Cell Calcium Electrode 9320BN |
Junction | Free-flowing Sure-Flow junction assures stable, drift-free potentials |
For Use With (Equipment) | ISE Meters |
Type | Combination Ion Selective Electrode |
Unit Size | Each |
Description | Replacement Module for Combination Calcium Electrode 9720BNWP |
Junction | Free-flowing Sure-Flow junction assures stable, drift-free potentials |
For Use With (Equipment) | ISE Meters |
Type | Combination Ion Selective Electrode |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
9720BNWP | Each | Combination Calcium Electrode with Waterproof BNC Connector | 1,116.00 Online price 1,240.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
932001 | Each | Replacement Module for Half-Cell Calcium Electrode 9320BN | 329.40 Online price 366.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
972001 | Each | Replacement Module for Combination Calcium Electrode 9720BNWP | 356.40 Online price 396.00 | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Features
9720BNWP is a combination electrode with a Sure-Flow™ junction. When conventional electrode junctions clog, the Sure-Flow junction can be opened and flushed clean simply by pressing the cap. To be used with module 972001.
Solutions required:
Standards
922006 0.1 M CaCl2 calcium standard, 475 mL bottle
923206 100 ppm calcium as CaCO3 standard,475 mL bottle
923206 100 ppm calcium as CaCO3 standard,475 mL bottle
ISA
932011 ISA for calcium measurements, 475 mL bottle
Electrode Fill Solution
900061 Optimum Results A electrode filling solution, 5 x 60 mL bottles
900011 4 M KCl saturated with Ag/AgCl filling solution, for single junction reference electrode5 x 60 mL bottles
Items included
900061 Optimum Results A electrode filling solution.60 mL 1 bottle
972001 97 series sensing module for 9720BNWP. Quantity 2.
Warranty period
Electrode: 12 months from date of purchase
Module: 6 months from date of purchase