Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Use for predictable HPLC separations of compounds in highly aqueous mobile phases.
Catalog Number | Particle Size | Diameter (Metric) | Length (Metric) |
---|---|---|---|
97303-103030 | 3 μm | 3 mm | 100 mm |
97305-053030 | 5 μm | 3 mm | 50 mm |
97305-102130 | 5 μm | 2.1 mm | 100 mm |
97305-104630 | 5 μm | 4.6 mm | 100 mm |
97305-154630 | 5 μm | 4.6 mm | 150 mm |
97305-254630 | 5 μm | 4.6 mm | 250 mm |
97302-102130 | 1.7 μm | 2.1 mm | 100 mm |
97302-052130 | 1.7 μm | 2.1 mm | 50 mm |
97305-014001 | 5 μm | 4 mm | 10 mm |
97305-013001 | 5 μm | 3 mm | 10 mm |
97305-012101 | 5 μm | 2.1 mm | 10 mm |
97303-154630 | 3 μm | 4.6 mm | 150 mm |
97303-104630 | 3 μm | 4.6 mm | 100 mm |
Ensure consistent, predictable liquid chromatography (LC) separations of polar analytes using Thermo Scientific™ Syncronis™ aQ Columns. High surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The polar end-capped C18 phase provides optimal retention of polar analytes and is fully compatible with 100% aqueous mobile phases. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.