Syncronis™ PREP HILIC HPLC Columns
Syncronis™ PREP HILIC HPLC Columns
Actual product may vary
Thermo Scientific™

Syncronis™ PREP HILIC HPLC Columns

Get enhanced retention of polar and hydrophilic analytes with Syncronis HILIC preparative HPLC columns that are problematic using reversed phase columns.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberColumn FormatDiameter (Metric)Length (Metric)
97505-019023AGuard Column10 mm20 mm
97505-019323AGuard 1/16 in.10 mm30 mm
97505-019323BGuard 1/8 in.10 mm30 mm
97505-029323AGuard 1/16 in.20 mm30 mm
97505-029323BGuard 1/8 in.20 mm30 mm
97505-259270APreparative Column, Standard20 mm250 mm
97505-259270XLPreparative Column, XtendedLife25 mm250 mm
97505-259370APreparative Column, Standard30 mm250 mm
97505-259370XLPreparative Column, XtendedLife30 mm250 mm
97505-259570APreparative Column, Standard50 mm250 mm
97505-259570XLPreparative Column, XtendedLife50 mm250 mm
11 Options
Catalog number 97505-019023A
Price (USD)/ Each
1,262.18
Add to cart
Column Format:
Guard Column
Diameter (Metric):
10 mm
Length (Metric):
20 mm
Price (USD)/ Each
1,262.18
Add to cart
Syncronis™ PREP HILIC HPLC Columns
Catalog number97505-019023A
Price (USD)/ Each
1,262.18
-
Add to cart

Maintain consistent, predictable separations for your scale up purification needs with Thermo Scientific™ Syncronis™ HILIC preparative HPLC columns for polar and hydrophilic analytes. Highly pure, high surface area silica and dense stationary phase coverage minimize secondary interactions and deliver reproducible high-resolution separations. The zwitterionic stationary phase results in a neutral, highly polar surface and provides optional selectivity to C18 columns without ion-pairing or derivatization. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Alternative Selectivity

  • Zwitterionic bonded phase enhances retention of polar and hydrophilic analytes.
  • No need for ion-pair or derivatization.
  • Enhanced sensitivity with MS detection.
  • Highly organic mobile phase facilitates desolvation in ESI-MS.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
Specifications
Column FormatGuard Column
Diameter (Metric)10 mm
For Use WithGuard Column Requires Use of Preparative Guard Holder, 887-020
Length (Metric)20 mm
Max. Pressure4300 psi (295 bar)
Particle Size5 μm
pH2 to 8
Pore Size100 Å
Surface Area320 m²/g
Temperature60°C
USP TypeNone
Stationary PhaseZwitterionic
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
Carbon Load5%
Column TypeHILIC
EndcappedNo
PhaseHILIC
Unit SizeEach