Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Measure pH as low as 0.5μL samples in gels or micro containers with the Thermo Scientific™ Orion™ 9810BN Micro pH Electrode, a small-tipped glass combination electrode for pH measurements in micro volume samples.
Description | Micro pH Electrode |
Connector Types | BNC |
Junction | Ceramic |
Material | Small Tip Glass |
Temperature (Metric) Operating | 0°C to 80°C |
Electrode | Small tip glass combination micro electrode; Tip: 37 X 1.3mm; Min. sample volume: 0.5μL |
Filling Solution Type | 4M KCl with Ag/AgCl, Orion Cat. No. 900011 |
For Use With (Application) | For pH measurements in micro volume samples |
Internal Reference | Single junction Ag/AgCl |
Storage Requirements | To ensure a quick response and free-flowing junction, the sensing element and reference junction must not dry out. Always clean the electrode before storing it. Short-term storage (up to one week): Soak the electrode in pH electrode storage solution, Cat. No. 910001. To prevent crystallization of the filling solution, cover the fill hole whenever the electrode is being stored and open the fill hole when calibrating and measuring. Long-term storage (more than one week): Fill the electrode and securely cover the filling hole. Cover the electrode with the protective glass tube containing a few drops of storage solution. Before returning the electrode to use, prepare it as a new electrode. |
Temperature (English) Operating | 32°F to 176°F |
Length (English) | 4.72 in. |
Length (English) Cable | 3.28 ft. |
Length (Metric) | 120 mm |
Length (Metric) Cable | 1 m |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
9810BN | Each | Micro pH Electrode | 693.90 Online exclusive 771.00 Save 77.10 (10%) | - | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Includes:
Recommended for: