Search by lot number or partial lot number
Design Type | Screw thread, culture |
Capacity (Metric) | 19.0 mL |
Length (Metric) | 150 mm |
Material | Borosilicate Glass |
Quantity | 250/Pk., 1000/Cs. |
Sterility | Non-sterile |
Autoclavable | Autoclavable at 121°C |
Diameter (Metric) | 16 mm |
Product Type | Culture Tube |
Unit Size | Each |
Design Type | Screw thread, culture |
Capacity (Metric) | 7.5 mL |
Length (Metric) | 100 mm |
Material | Borosilicate Glass |
Quantity | 250/Pk., 1000/Cs. |
Sterility | Non-sterile |
Autoclavable | Autoclavable at 121°C |
Diameter (Metric) | 13 mm |
Product Type | Culture Tube |
Unit Size | Each |
Design Type | Screw thread, culture |
Capacity (Metric) | 15.0 mL |
Length (Metric) | 125 mm |
Material | Borosilicate Glass |
Quantity | 250/Pk., 1000/Cs. |
Sterility | Non-sterile |
Autoclavable | Autoclavable at 121°C |
Diameter (Metric) | 16 mm |
Product Type | Culture Tube |
Unit Size | Each |
Design Type | Screw thread, culture |
Capacity (Metric) | 24.0 mL |
Length (Metric) | 125 mm |
Material | Borosilicate Glass |
Quantity | 250/Pk., 500/Cs. |
Sterility | Non-sterile |
Autoclavable | Autoclavable at 121°C |
Diameter (Metric) | 20 mm |
Product Type | Culture Tube |
Unit Size | Each |
Design Type | Screw thread, culture |
Capacity (Metric) | 30.0 mL |
Length (Metric) | 150 mm |
Material | Borosilicate Glass |
Quantity | 250/Pk., 500/Cs. |
Sterility | Non-sterile |
Autoclavable | Autoclavable at 121°C |
Diameter (Metric) | 20 mm |
Product Type | Culture Tube |
Unit Size | Each |
Design Type | Screw thread, culture |
Capacity (Metric) | 17 mL |
Length (Metric) | 125 mm |
Material | Borosilicate Glass |
Quantity | 250/Pk., 1000/Cs. |
Sterility | Non-sterile |
Autoclavable | Autoclavable at 121°C |
Diameter (Metric) | 16 mm |
Product Type | Culture Tube |
Unit Size | Each |
Design Type | Screw thread, culture |
Capacity (Metric) | 29.5 mL |
Length (Metric) | 145 mm |
Material | Borosilicate Glass |
Quantity | 250/Pk., 500/Cs. |
Sterility | Non-sterile |
Autoclavable | Autoclavable at 121°C |
Diameter (Metric) | 20 mm |
Product Type | Culture Tube |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Capacity (Metric) | Length (Metric) | Quantity | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
99449-16XX | Each | 19.0 mL | 150 mm | 250/Pk., 1000/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
99449-13 | Each | 7.5 mL | 100 mm | 250/Pk., 1000/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
99449-16X | Each | 15.0 mL | 125 mm | 250/Pk., 1000/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
99449-20 | Each | 24.0 mL | 125 mm | 250/Pk., 500/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
99449-20X | Each | 30.0 mL | 150 mm | 250/Pk., 500/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
99448-16 | Each | 17 mL | 125 mm | 250/Pk., 1000/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
99448-19 | Each | 29.5 mL | 145 mm | 250/Pk., 500/Cs. | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|