Tetra-n-butylammonium trifluoromethanesulfonate, 99%, Thermo Scientific Chemicals
Tetra-n-butylammonium trifluoromethanesulfonate, 99%, Thermo Scientific Chemicals
Thermo Scientific Chemicals

Tetra-n-butylammonium trifluoromethanesulfonate, 99%, Thermo Scientific Chemicals

Have Questions?
Change viewbuttonViewtableView
Quantity:
5 g
25 g
100 g
Catalog number A11013.06
also known as A11013-06
Price (USD)/ Each
57.20
-
Add to cart
Quantity:
5 g
Request bulk or custom format
Price (USD)/ Each
57.20
Add to cart
Tetra-n-butylammonium trifluoromethanesulfonate, 99%, Thermo Scientific Chemicals
Catalog numberA11013.06
Price (USD)/ Each
57.20
-
Add to cart
Chemical Identifiers
CAS35895-70-6
SpecificationsSpecification SheetSpecification Sheet
Appearance (Color)White to pale cream
FormCrystalline powder
Purity (DSC)≥98.5%
Melting Point (DSC)111-113?C
Used as a catalyst for the reactions of condensation of alcohols and carboxylic acids, reaction of aromatic compounds with sulfonyl chlorides, cracking of alkanes, alkylation of alkenes, isomerisation of alkanes and trans-alkylation of aromatics, trans-bromination and other Friedel-Crafts reactions.

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Applications
Used as a catalyst for the reactions of condensation of alcohols and carboxylic acids, reaction of aromatic compounds with sulfonyl chlorides, cracking of alkanes, alkylation of alkenes, isomerisation of alkanes and trans-alkylation of aromatics, trans-bromination and other Friedel-Crafts reactions.

Solubility
Miscible in watetr. Soluble in methanol(0.1 g/mL).

Notes
Hygroscopic. Keep container tightly closed in a cool, dry and well-ventilated place. Store away from oxidizing agents, air and water.
RUO – Research Use Only

General References:

  1. Kenneth G. Furton.; Colin F. Poole. Variation in the gas chromatographic stationary phase propertiesof tetra-n-butylammonium salts as a function of the anion type. Journal of Chromatography A. 1985, 349, (2), 235-247.
  2. Piersona, J.F.; Wiederkehra, D.; Billard, A. Correlation of solute retention in gas chromatography with properties of the anion for tetra-n-butylammonium salts. J. Org. Chem. 2005, 478, (1-2), 196-205.
  3. Supporting electrolyte for organic electrochemistry in aprotic solvents, having good solubility and a high degree of chemical inertness: J. Org. Chem., 37, 3968 (1972).