Lab Armor™ Beads
Lab Armor™ Beads
Gibco™

Lab Armor™ Beads

Green features
Lab Armor™ Beads are small, non-uniform metal beads comprised of dry, metallic thermal alloy designed to replace water in aRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
A1254301Volume: 4 L
A1254302Volume: 8 L
2 Options
Catalog number A1254301
Price (USD)/ 4 L
558.65
Online exclusive
604.00 
Save 45.35 (8%)
-
Add to cart
Quantity:
Volume: 4 L
Price (USD)/ 4 L
558.65
Online exclusive
604.00 
Save 45.35 (8%)
Add to cart
Lab Armor™ Beads
Catalog numberA1254301
Price (USD)/ 4 L
558.65
Online exclusive
604.00 
Save 45.35 (8%)
-
Add to cart
Lab Armor™ Beads are small, non-uniform metal beads comprised of dry, metallic thermal alloy designed to replace water in a water bath or ice in an ice bucket. Generally, any water bath without moving parts can be converted to a dry bath.

Lab Armor™ Beads feature:

• Consistent performance
• Easy use and maintenance
• Reduced risk of contamination
• Environmentally responsible alternative to water

Consistent performance
Lab Armor™ beads maintain uniform temperature better than water by transferring heat more slowly. A Lab Armor™ bead bath has a working temperature range of -80°C to 180°C.

Easy use and maintenance
The Lab Armor™ bead bath can remain 'always-on' and ready to use. Bottles and tubes stay in place without the need for racks, weights and floats. Water bath maintenance such as emptying, cleaning, and refilling the bath is eliminated because the Lab Armor™ bead bath only needs bi-weekly cleaning with a light spray of 70% ethanol.

Reduced risk of contamination
The contamination risk of standing water in a water bath is eliminated with a dry Lab Armor™ bead bath. Incubating bottles won't acquire condensation around the caps and bottles removed from a dry bath won't drip water, further reducing the risk of contamination.

Environmentally responsible alternative to water
Lab Armor™ beads are more energy efficient than water. A bath filled with Lab Armor™ Beads draws 75% (Table 1) and 62.5% (Table 2) less energy when run at 37°C and 65°C, respectively, compared to a bath filled with water run at the same temperatures. They are made from a recyclable material that can be cleaned with ethanol, eliminating the need for water bath germicides that can harm the environment.

Product Use
For Research Use Only. Not for use in diagnostic procedures.
For Research Use Only. Not for use in diagnostic procedures.
Specifications
Bead TypeReflective, Inert, Smooth
Capacity (Metric)4 L
Temperature Range-80°C to +180°C
TypeBead
Green FeaturesEnergy efficient
Product LineGibco™
QuantityVolume: 4 L
Shipping ConditionRoom Temperature
Diameter (Metric)5 mm poly-disperse
Unit Size4 L
Contents & Storage
Storage conditions: 15 – 30°C
Shipping conditions: Ambient