Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Unit Size | Price (USD) | Availability | Quantity | |
---|---|---|---|---|---|
A27924 | System + 3 yr REX ext warranty | 11,318.65 Online price 13,955.00 | - | ||
4375305 | 1 Instrument | 8,719.65 Online price 10,750.00 | - | ||
A27925 | System + 1 yr REX ext warranty | 9,875.65 Online price 12,176.00 | - | ||
A27926 | System + 3 yr ABRC ext warranty | 11,363.65 Online price 14,010.00 | - |
The Applied Biosystems Veriti Thermal Cycler delivers the proven reliability of Applied Biosystems instruments. With the added control of VeriFlex technology, you have six independent temperature blocks that provide precise control over your PCR optimization. Additionally, the color touch screen simplifies setup and use of the Veriti Thermal Cycler. Optional setups for fast or standard PCR methods provide with flexibility to shorten your PCR cycling times. The Veriti 96-Well Fast Thermal Cycler is equipped with a Fast 0.1-mL block configuration.
Features include:
VeriFlex Blocks: Enhanced PCR Functionality
The Veriti Thermal Cycler features innovative VeriFlex Blocks for enhanced PCR functionality. Six separate peltier blocks provide maximal versatility and flexibility and offer two key benefits: 1) PCR Optimization: each block can be set with a specific temperature which is ideal for precise control over PCR optimization 2) Run more experiments: the six peltier blocks can also be used to run up to six different annealing temperatures in the same run. With this enhanced functionality, the Veriti Thermal Cycler with VeriFlex blocks is the ideal thermal cycler for any lab.
Control at your fingertips
The powerful, yet simple to operate user interface on the Veriti system is driven by the 6.5 inch (16.51 cm) VGA color touch screen. The large screen allows for easy viewing of your temperature profiles. Additionally, the large navigation buttons put programming of the Veriti Thermal Cycler at your finger tips. Setup and navigation of the Veriti Thermal Cycler does not require the use of a stylus or mouse.
Fast setup, fast results
The Veriti system has two different options for method navigation. For quick setup, you may select one of the pre-programmed methods to run. If you prefer to program your own methods, simply touch the step you would like to setup and then use the keypad to enter thermal cycling steps. After completing a setup, you have the choice of saving the method to the instrument or to a USB memory stick.
Control your time: Go fast when you want
With the Veriti Thermal Cycler you get two thermal cyclers in one, a standard thermal cycler with its better than gradient feature, and a fast enabled thermal cycler. So whether you have a current need to run fast PCR and shorten your PCR cycling times, or a possible future application need for fast PCR, the Veriti Thermal Cycler provides you with the flexibility to go fast when you want.
Applied Biosystems PCR plastics
Applied Biosystems PCR plastics have been designed and validated to work with our thermal cyclers for more than 25 years. Options for every format and throughput need are available to ensure consistent, precise results for any experiment. To find the best match please visit our Plastics Selection Guide.