Ion Torrent™

Ion S5™ Calibration Standard

Catalog number: A27988
Have Questions?
Ion Torrent™

Ion S5™ Calibration Standard

Catalog number: A27988
Have Questions?
Catalog Number
A27988
Unit Size
8 reactions
Price (USD)
Availability
-
Quantity
Catalog NumberUnit SizePrice (USD)AvailabilityQuantity
A279888 reactions
-
Product Overview
Figures
Videos
Recommendations
Recommendations
Documents
FAQ
Citations & References
Additional Information
Recommendations
The Ion S5™ Calibration Standard is a small panel consisting of known sequence content with comprehensive and uniform representation of long homopolymers up to 10-mers. The Ion S5 Calibration Standard can be used in conjunction with the Ion 520™ and Ion 530™ workflows for de novo research sequencing applications to allow for greater accuracy of base-calling.

Note:
This kit is only compatible with the Ion S5™ and Ion S5™ XL Sequencing Systems.
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Application)
Sequencing
No. of Reactions
8
Product Line
GeneArt™
Product Type
Calibration Standard
Quantity
8 reactions
Shipping Condition
Dry Ice
Workflow Step
Template Preparation

Contents & Storage

Store at -5°C to -30°C

Figures

Documents & Downloads

Certificates

    Frequently asked questions (FAQs)

    Citations & References

    Search citations by name, author, journal title or abstract text