Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Catalog Number | Unit Size | Price (USD) | Availability | Quantity | |
---|---|---|---|---|---|
A29319 | 1 kit | 790.00 | - |
• MagMAX Cell Free DNA Magnetic Beads, 1 x 1.5 mL
• MagMAX Cell Free DNA Lysis/Binding Solution, 1 x 125 mL*
• MagMAX Cell Free DNA Wash Solution, 1 x 100 mL
• MagMAX Cell Free DNA Elution Solution, 1 x 5 mL
* The color of the Lysis/Binding Solution can range from colorless to yellow. The color of the solution has no impact on DNA extraction performance.